Glas-Col Dry Block Heaters

Safely heat samples with precision accuracy
  • Interchangeable heating blocks accommodate various vial sizes
  • Small compact size saves valuable bench space
These dry block heaters are ideal for all your sample heating requirements in the lab. Units are designed with an automatic PID controller that is a single-loop, auto-tuning configuration providing precision accuracy. The digital control (°F/°C selectable) is easy to set and temperatures are displayed on the four-digit LCD. Interchange heating blocks (sold separately) based on your sample tube or vial size. Units maintain temperature from slightly above ambient to 125°C.
$1,196.00 - $1,837.00USD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Control Type Number Of Blocks Power (VAC)
Availability Pricing
Glas-Col 099A HBC12 Digital Dry Block Heater, 1-Block, 120 V EW-36495-00 Mfr # 099A HBC12
COMPARE
1 120
$1,196.00USD / Each
Glas-Col 099A HBC24CE Digital Dry Block Heater, 1-Block, 240 V EW-36495-02 Mfr # 099A HBC24CE
COMPARE
1 240
$1,239.00USD / Each
Glas-Col 099A HBC123 Digital Dry Block Heater, 3-Block, 120 V EW-36495-04 Mfr # 099A HBC123
COMPARE
3 120
$1,812.00USD / Each
Glas-Col 099A HBC243CE Digital Dry Block Heater, 3-Block, 240 V EW-36495-06 Mfr # 099A HBC243CE
COMPARE
3 240
$1,837.00USD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat