Hayward Bags 14301

Hayward(R) bags are made from nonwoven polypropylene felt. The single-length bags have a surface area of 2.0 ft2; double length bags have a surface area of 4.1 ft2. Bags are available in mulitple pore sizes.
$369.00 - $472.00USD / Pkg of 50

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Filter Media Micron Rating Description
Availability Pricing
Hayward F3AB00013E single-length bags; 1 µm, 50/pack EW-29990-50 Mfr # P0001G1PRSH
COMPARE
Polypropylene, glass reinforced 1 single-length bags; 1 µm, 50/pack
$414.00USD / Pkg of 50
Hayward F3AB00020E single-length bags; 25 µm, 50/pack EW-29990-58 Mfr # PO025G1PRSH
COMPARE
Polypropylene, glass reinforced 25 single-length bags; 25 µm, 50/pack
$369.00USD / Pkg of 50
Hayward F31B37455E double-length bags; 5 µm, 50/pack EW-29990-74 Mfr # PO005G2PRSH
COMPARE
Polypropylene, glass reinforced 5 double-length bags; 5 µm, 50/pack
$454.00USD / Pkg of 50
Hayward F3AA01128E double-length bags; 100 µm, 50/pack EW-29990-82 Mfr # PO100G2PRSH
COMPARE
Polypropylene, glass reinforced 100 double-length bags; 100 µm, 50/pack
$472.00USD / Pkg of 50
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat