High-Pressure Diaphragm Pumps and Integrated Coolant Systems

Worry-free pumping of common industrial fluids
  • High-performance diaphragm pumps handle a wide range of industrial fluids
  • Liquid end and motor/drive withstands high discharge pressures up to 1000 psi
  • Brass or 316 stainless steel (SS) pump head
These high-performance diaphragm pumps can handle a wide range of industrial fluids—from liquid butane to drinking water to ceramic slurries. Whatever the application, you can be assured these rugged diaphragm pumps get the job done without worrying about pump failure
or costly repairs.

To ensure your application is best met, please contact your Sales Representative or an Application Specialist to work with you on finding the best combination to meet your specific needs.

$1,551.50 - $10,200.00USD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max Flow Rate (GPM) Max Flow Rate (LPM) Power (VAC)
Availability Pricing
Pump Supply Hydra-Cell High-Pressure Diaphragm Pump, SS, 1 GPM, 208V/3 Ph/60Hz EW-75421-02 Mfr # F20XASGHFECG-CP
COMPARE
1 3.63 208 to 230/ 460
$1,551.50USD / Each
Pump Supply Hydra-Cell High-Pressure Diaphragm Pump, Brass, 3 GPM; 208 V 60 Hz EW-75421-11 Mfr # M03XKBGHFECA-CP
COMPARE
3 11.35 208 to 230/ 460
$2,462.50USD / Each
Pump Supply Hydra-Cell High-Pressure Diaphragm Pump, SS, 3 GPM, 208V/3 Ph/60Hz EW-75421-12 Mfr # M03XKSGHFECA-CP
COMPARE
3 11.35 208 to 230/ 460
$3,790.50USD / Each
Pump Supply Hydra-Cell High-Pressure Diaphragm Pump, Brass, 8 GPM; 208 V 60 Hz EW-75421-21 Mfr # D10EKBGHFECA-CP
COMPARE
8 29 208 to 230/ 460
$3,396.50USD / Each
Pump Supply Hydra-Cell Diaphragm Pump w/Pressure Coolant System, Brass, 8 GPM, 1000 psi EW-75421-72 Mfr # PSI1000-Davis
COMPARE
8 29 208 to 230/ 460
$10,200.00USD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat