ICI Quick Ship Wall Standards

Customize shelving to fit your space
  • Create innovative wall shelving
  • Double slotted
  • 11 gauge steel
Create an innovative storage space by customizing your shelving. Wall standards are double slotted for wall shelving. Choose the length depending on the number of shelves that will be mounted. Wall standards are constructed of 11 gauge steel and are ½” deep. Order brackets and shelves separately.
$223.00 - $432.00USD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Length (in) Description
Availability Pricing
ICI Quick Ship Wall Standard, 36" L EW-78981-24 Mfr # CPFC-1.5X.5-2B-36.00
COMPARE
36 Wall Standard, 36\" L
$223.00USD / Each
ICI Quick Ship Wall Standard, 48" L EW-78981-25 Mfr # CPFC-1.5X.5-2B-48.00
COMPARE
48 Wall Standard, 48\" L
$321.00USD / Each
ICI Quick Ship Wall Standard, 60" L EW-78981-26 Mfr # CPFC-1.5X.5-2B-60.00
COMPARE
60 Wall Standard, 60\" L
$397.00USD / Each
ICI Quick Ship Wall Standard, 72" L EW-78981-27 Mfr # CPFC-1.5X.5-2B-72.00
COMPARE
72 Wall Standard, 72\" L
$432.00USD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat