This product is now discontinued, View Related Products

IKA RV 10 Rotary Evaporators

Safe, innovative design includes unique reversing feature for better evaporation
  • Motorized lift automatically lifts flask out of bath in case of power failure
  • Smooth start reduces chance of splashing
  • Unique oblong bath design heats up faster than other leading brands
  • RS-232 interface for remote control
These rotary evaporators were designed and engineered for ease of use, while maintaining the highest level of safety. Motorized lift is standard, making for easy removal of the evaporating flask from the hot water/oil bath. The motorized lift automatically removes evaporating flask from bath in case of a power failure to minimize loss of your experiment. Other safety features include individually adjustable temperature safety circuits, protection against boiling dry, adjustable end-point recognition to prevent glass breakage, and a locking function.

Specially designed glass guides allow the condenser to make efficient use of the 1500 cm2 cooling surface. Extended ramp programming capability allows you to carry out customized procedures. Other features include two digital displays for optimal viewing, adjustable immersion angle and height, interval mode, right or left rotation, timer function for time-lapse tests, and push-off mechanism to loosen tight-fitting glassware.

Ergonomic 3-L water/oil heating bath has a locking function for temperature settings from ambient to 180°C. Bath is designed with integrated ergonomic carrying handles for convenient positioning and oblong design for fast heating. It is controlled via the IR interface from the main unit.

Systems are available with standard glassware, with safety-coated glassware, or with no glassware. Safety-coated glassware is resistant to acids and solvents and protects against shattered glass.
Call For Price

31 variations of this product are available.

See All Product Options Below
31 PRODUCT OPTIONS
Compareitem specifications
Condenser Type Glass Type Description
Availability Pricing
IKA 8023901 Basic Rotary Evaporator With Vertical Uncoated Glassware, 115 VAC EW-28710-00 Mfr # 8023901
COMPARE
Vertical Uncoated Basic Rotary Evaporator With Vertical Uncoated Glassware, 115 VAC
Call For Price
IKA 8023900 Basic Rotary Evaporator With Vertical Uncoated Glassware 230VAC EW-28710-02 Mfr # 8023900
COMPARE
Vertical Uncoated Basic Rotary Evaporator With Vertical Uncoated Glassware 230VAC
Call For Price
IKA 8024501 Basic Rotary Evaporator With Vertical Safety-coated Glassware 115VAC EW-28710-05 Mfr # 8024501
COMPARE
Vertical Safety-coated Basic Rotary Evaporator With Vertical Safety-coated Glassware 115VAC
Call For Price
IKA 8024500 Basic Rotary Evaporator With Vertical Safety Coated Glassware 230VAC EW-28710-07 Mfr # 8024500
COMPARE
Vertical Safety-coated Basic Rotary Evaporator With Vertical Safety Coated Glassware 230VAC
Call For Price
IKA RV 10 V Digital Rotary Evaporator With Vertical Uncoated Glassware, 115 VAC EW-28710-20 Mfr # 10005184
COMPARE
Vertical Uncoated IKA RV 10 V Digital Rotary Evaporator With Vertical Uncoated Glassware, 115 VAC
Call For Price
IKA 8024100 Digital Rotary Evaporator With Vertical Uncoated Glassware 230VAC EW-28710-22 Mfr # 8024100
COMPARE
Vertical Uncoated Digital Rotary Evaporator With Vertical Uncoated Glassware 230VAC
Call For Price
IKA RV 10 V-C Digital Rotary Evaporator With Vertical Safety Coated Glassware, 115 VAC EW-28710-25 Mfr # 10005185
COMPARE
Vertical Safety-coated IKA RV 10 V-C Digital Rotary Evaporator With Vertical Safety Coated Glassware, 115 VAC
Call For Price
IKA 8024700 Digital Rotary Evaporator With Vertical Safety Coated Glassware 230VAC EW-28710-27 Mfr # 8024700
COMPARE
Vertical Safety-coated Digital Rotary Evaporator With Vertical Safety Coated Glassware 230VAC
Call For Price
IKA 8024301 Control Rotary Evaporator With Vertical Uncoated Glassware 115VAC EW-28710-40 Mfr # 8024301
COMPARE
Vertical Uncoated Control Rotary Evaporator With Vertical Uncoated Glassware 115VAC
Call For Price
IKA 8024300 Control Rotary Evaporator With Vertical Uncoated Glassware 230VAC EW-28710-42 Mfr # 8024300
COMPARE
Vertical Uncoated Control Rotary Evaporator With Vertical Uncoated Glassware 230VAC
Call For Price
IKA 8024901 Control Rotary Evaporator With Vertical Safety Coated Glassware 115VAC EW-28710-45 Mfr # 8024901
COMPARE
Vertical Safety-coated Control Rotary Evaporator With Vertical Safety Coated Glassware 115VAC
Call For Price
IKA 8024900 Control Rotary Evaporator With Vertical Safety Coated Glassware 230VAC EW-28710-47 Mfr # 8024900
COMPARE
Vertical Safety-coated Control Rotary Evaporator With Vertical Safety Coated Glassware 230VAC
Call For Price
IKA 8031001 Basic Rotary Evaporator With Cold-trap Uncoated Glassware, 115 VAC EW-28710-60 Mfr # 8031001
COMPARE
Cold-trap Uncoated Basic Rotary Evaporator With Cold-trap Uncoated Glassware, 115 VAC
Call For Price
IKA 8031000 Basic Rotary Evaporator With Cold-trap Uncoated Glassware, 230 VAC EW-28710-62 Mfr # 8031000
COMPARE
Cold-trap Uncoated Basic Rotary Evaporator With Cold-trap Uncoated Glassware, 230 VAC
Call For Price
IKA RV 10 Digital Rotary Evaporator With Cold-trap Uncoated Glassware, 115 VAC EW-28710-64 Mfr # 10005209
COMPARE
Cold-trap Uncoated IKA RV 10 Digital Rotary Evaporator With Cold-trap Uncoated Glassware, 115 VAC
Call For Price
IKA 8031100 Digital Rotary Evaporator With Cold-trap Uncoated Glassware, 230 VAC EW-28710-66 Mfr # 8031100
COMPARE
Cold-trap Uncoated Digital Rotary Evaporator With Cold-trap Uncoated Glassware, 230 VAC
Call For Price
IKA 8031201 Control Rotary Evaporator With Cold-trap Uncoated Glassware, 115 VAC EW-28710-68 Mfr # 8031201
COMPARE
Cold-trap Uncoated Control Rotary Evaporator With Cold-trap Uncoated Glassware, 115 VAC
Call For Price
IKA 8031200 Control Rotary Evaporator With Cold-trap Uncoated Glassware, 230 VAC EW-28710-70 Mfr # 8031200
COMPARE
Cold-trap Uncoated Control Rotary Evaporator With Cold-trap Uncoated Glassware, 230 VAC
Call For Price
IKA 8032301 Basic Rotary Evaporator With Cold-trap Safety-coated Glassware, 115 VAC EW-28710-72 Mfr # 8032301
COMPARE
Cold-trap Safety-coated Basic Rotary Evaporator With Cold-trap Safety-coated Glassware, 115 VAC
Call For Price
IKA 8032300 Basic Rotary Evaporator With Cold-trap Safety-coated Glassware, 230 VAC EW-28710-74 Mfr # 8032300
COMPARE
Cold-trap Safety-coated Basic Rotary Evaporator With Cold-trap Safety-coated Glassware, 230 VAC
Call For Price
Showing 1 - 20 of 31

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat