This product is now discontinued, View Related Products

IOtech DaqBoard/3000 Series High-Speed Data Acquisition Boards

These high-speed 3000 series boards meet the most demanding data acquisition and control application requirements
  • For multi-function data acquisition and control applications
  • Included DaqView™ Software Suite provides instant setup, real-time viewing, data logging, and frequency domain analysis
These series of high-speed boards offer a 1-MHz A/D with 16-bit resolution. Each board provides analog input, high speed digital I/O, counters (including quadrature encoder measurement), timer outputs, and optional analog outputs. Built-in set point functionality provides low-latency output control as low as 2 µSec.

DaqView™ Software
Easily set up your hardware, acquisition, and display parameters without programming via a simple spreadsheet-style screen. DaqView is a full-featured software package that provides real-time displays in digital, dial, bar graph, strip chart, and scope style formats. Export data directly to Excel or a variety of output formats including Text, .wav, UFFA, and UFFB. Drivers for DASYLab, MATLAB, and LabVIEW are included; DaqCal™ software allows easy calibration of the data acquisition boards.
Call For Price

8 variations of this product are available.

See All Product Options Below
8 PRODUCT OPTIONS
Compareitem specifications
Data Sample Rate (MHz) Number Of Analog Differential Channels Number Of Analog Single Ended Channels
Availability Pricing
IOTech DAQBOARD/3005USB 1-MHz, 16-bit data Acquisition Board EW-18806-20 Mfr # DAQBOARD/3005USB
COMPARE
1 MHz 8 16
Call For Price
IOTech DAQBOARD/3001USB 1-MHz, 16-bit data Acquisition Board EW-18806-22 Mfr # DAQBOARD/3001USB
COMPARE
1 MHz 8 16
Call For Price
IOTech DAQBOARD/3035USB 1-MHz, 16-bit data Acquisition Board EW-18806-24 Mfr # DAQBOARD/3035USB
COMPARE
1 MHz 32 64
Call For Price
IOTech DAQBOARD/3031USB 1-MHz, 16-bit data Acquisition Board EW-18806-26 Mfr # DAQBOARD/3031USB
COMPARE
1 MHz 32 64
Call For Price
IOTech DAQBOARD/3006 1-MHz, 16-bit data Acquisition Board EW-18806-28 Mfr # DAQBOARD/3006
COMPARE
1 MHz 16
Call For Price
IOTech DAQBOARD/3005 1-MHz, 16-bit data Acquisition Board EW-18806-30 Mfr # DAQBOARD/3005
COMPARE
1 MHz 8 16
Call For Price
IOTech DAQBOARD/3000 1-MHz, 16-bit data Acquisition Board EW-18806-32 Mfr # DAQBOARD/3000
COMPARE
1 MHz 8 16
Call For Price
IOTech DAQBOARD/3001 1-MHz, 16-bit data Acquisition Board EW-18806-34 Mfr # DAQBOARD/3001
COMPARE
1 MHz 8 16
Call For Price
Showing 1- 8 of 8

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat