Ismatec® Pump Tubing, 2-Stop Microbore, Solva™

Designed for optimal operation in your Ismatec pumps
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility Global market leader in range of formulations for most extensive chemical compatibility Single-use custom lengths and configurations available to minimize downtime Regulatory approvals to match your unique application Always in stock—most formulations and sizes available to ship same day Ideal for chromatography applications and for the transfer of fuels, distillates, lubricants, and glycol-based coolants
  • Resistant to ozone and UV light; resistant to cracking, swelling, and hardening
  • Appearance: Yellow, translucent
  • Temperature: –30 to 85°C
The overall length of Solva 95606-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
$47.00 - $48.50USD / Pkg of 12

18 variations of this product are available.

See All Product Options Below
18 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Color Coded Stops Tubing ID (mm) Description
Availability Pricing
COMPARE
Orange/Red 0.19 Pump Tubing, 2-Stop, Solva™, 0.19 mm ID; 12/PK
$47.00USD / Pkg of 12
COMPARE
Orange/Blue 0.25 Pump Tubing, 2-Stop, Solva™, 0.25 mm ID; 12/PK
$48.50USD / Pkg of 12
COMPARE
Orange/Green 0.38 Pump Tubing, 2-Stop, Solva™, 0.38 mm ID; 12/PK
$47.00USD / Pkg of 12
COMPARE
Orange/Yellow 0.51 Pump Tubing, 2-Stop, Solva™, 0.51 mm ID; 12/PK
$48.50USD / Pkg of 12
COMPARE
Orange/White 0.64 Pump Tubing, 2-Stop, Solva™, 0.64 mm ID; 12/PK
$47.00USD / Pkg of 12
COMPARE
Black/Black 0.76 Pump Tubing, 2-Stop, Solva™, 0.76 mm ID; 12/PK
$47.00USD / Pkg of 12
COMPARE
Orange/Orange 0.89 Pump Tubing, 2-Stop, Solva™, 0.89 mm ID; 12/PK
$48.50USD / Pkg of 12
COMPARE
White/White 1.02 Pump Tubing, 2-Stop, Solva™, 1.02 mm ID; 12/PK
$48.50USD / Pkg of 12
COMPARE
Red/Red 1.14 Pump Tubing, 2-Stop, Solva™, 1.14 mm ID; 12/PK
$47.00USD / Pkg of 12
COMPARE
Gray/Gray 1.3 Pump Tubing, 2-Stop, Solva™, 1.30 mm ID; 12/PK
$48.50USD / Pkg of 12
COMPARE
Yellow/Yellow 1.42 Pump Tubing, 2-Stop, Solva™, 1.42 mm ID; 12/PK
$48.50USD / Pkg of 12
COMPARE
Yellow/Blue 1.52 Pump Tubing, 2-Stop, Solva™, 1.52 mm ID; 12/PK
$47.00USD / Pkg of 12
COMPARE
Blue/Blue 1.65 Pump Tubing, 2-Stop, Solva™, 1.65 mm ID; 12/PK
$47.00USD / Pkg of 12
COMPARE
Green/Green 1.85 Pump Tubing, 2-Stop, Solva™, 1.85 mm ID; 12/PK
$48.50USD / Pkg of 1
COMPARE
Purple/Purple 2.06 Pump Tubing, 2-Stop, Solva™, 2.06 mm ID; 12/PK
$47.00USD / Pkg of 12
COMPARE
Purple/Black 2.29 Pump Tubing, 2-Stop, Solva™, 2.29 mm ID; 12/PK
$47.00USD / Pkg of 12
COMPARE
Purple/Orange 2.54 Pump Tubing, 2-Stop, Solva™, 2.54 mm ID; 12/PK
$47.00USD / Pkg of 12
COMPARE
Purple/White 2.79 Pump Tubing, 2-Stop, Solva™, 2.79 mm ID; 12/PK
$48.50USD / Pkg of 12
Showing 1- 18 of 18

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat