Ismatec® Pump Tubing, 3-Stop Color-Coded Autoanalysis/Microbore, Chem-Durance® Bio

Designed for optimal operation in your Ismatec pumps
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility Global market leader in range of formulations for most extensive chemical compatibility Single-use custom lengths and configurations available to minimize downtime Regulatory approvals to match your unique application Always in stock—most formulations and sizes available to ship same day Long service life - Outstanding fatigue resistance due to flexing!
  • Suitable for applications using acetone, methyl-ethyl-ketone (MEK), and other highly aggressive chemicals
  • Appearance: Opaque
  • Temperature: -70 to 52°C
  • Life at 100 rpm: 1000 hrs
The overall length of Chem-Durance Bio 96327 and 96328-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 381 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
$108.00 - $564.00USD / Pkg of 6

11 variations of this product are available.

See All Product Options Below
11 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Color Coded Stops Tubing ID (mm) Description
Availability Pricing
COMPARE
- 3-Stop Tubing for Peristaltic Pump 2 Pieces per Pack
$205.00USD / Pkg of 2
COMPARE
$564.00USD / Pkg
COMPARE
Orange/green 0.38 Pump Tubing, 3-Stop, Chem-Durance® Bio, 0.38 mm ID, 6 PK
$108.00USD / Pkg of 6
COMPARE
Orange/yellow 0.51 Pump Tubing, 3-Stop, Chem-Durance® Bio, 0.51 mm ID; 6/PK
$108.00USD / Pkg
COMPARE
Black/Black 0.76 Pump Tubing, 3-Stop, Chem-Durance® Bio, 0.76 mm ID; 6/PK
$108.00USD / Pkg of 6
COMPARE
Orange/orange 0.89 Pump Tubing, 3-Stop, Chem-Durance® Bio, 0.89 mm ID; 6/PK
$108.00USD / Pkg
COMPARE
Red/red 1.14 Pump Tubing, 3-Stop, Chem-Durance® Bio, 1.14 mm ID; 6/PK
$108.00USD / Pkg of 6
COMPARE
Yellow/yellow 1.42 Pump Tubing, 3-Stop, Chem-Durance® Bio, 1.42 mm ID; 6/PK
$108.00USD / Pkg
COMPARE
Yellow/blue 1.52 Pump Tubing, 3-Stop, Chem-Durance® Bio, 1.52 mm ID; 6/PK
$108.00USD / Pkg of 6
COMPARE
Purple/purple 2.06 Pump Tubing, 3-Stop, Chem-Durance® Bio, 2.06 mm ID; 6/PK
$108.00USD / Pkg of 6
COMPARE
Purple/white 2.79 Pump Tubing, 3-Stop, Chem-Durance® Bio, 2.79 mm ID; 6/PK
$108.00USD / Pkg of 6
Showing 1- 11 of 11

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat