This product is now discontinued, View Related Products

Julabo FT Series Immersion Chillers with Probe and Sensor

Economical alternative to dry ice or tap water
  • Compact size maximizes bench space
  • Immersion probe rapidly cools liquids
  • Designed for continuous operation
  • LED clearly displays temperature readings
These compact immersion chillers offer an ideal solution to rapidly cooling liquids down to ambient temperature or below. Great for use with heating circulators. Featuring an immersion cooling probe, these chillers are easy to operate and can handle a variety of cooling applications.

Carrying handles and flexible hose make it easy to move the chillers around and reposition as needed. Other features include an integrated PID1 temperature control, external stainless steel Pt100 sensor, and LED temperature display.
Call For Price

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
Compareitem specifications
Cooling Capacity At 20° C (watts) Min Temperature (° C) Power (VAC)
Availability Pricing
Julabo FT402 Immersion Chiller, -40 to 30°C,  ±0.5°C, 115V/60Hz EW-12150-55 Mfr # 9650842.2
COMPARE
450 -40 115
Call For Price
Julabo FT402 Immersion Chiller, -40 to 30°C,  ±0.5°C, 230V/50Hz EW-12150-56 Mfr # 9650842.3
COMPARE
450 -40 230
Call For Price
Julabo FT902 Immersion Chiller, -90 to 30°C,  ±1°C, 115V/60Hz EW-12150-59 Mfr # 9650892.2
COMPARE
300 -90 115
Call For Price
Julabo FT902 Immersion Chiller, -90 to 30°C,  ±1°C, 230V/50-60Hz EW-12150-60 Mfr # 9650892.3
COMPARE
300 -90 230
Call For Price
Julabo FT903 Immersion Chiller, -90 to 30°C,  ±1°C, 230V/50-60Hz EW-12150-61 Mfr # 9650893.33
COMPARE
300 -90 230
Call For Price
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat