This product is now discontinued, View Related Products

Julabo TopTech Refrigerated/Heating Circulators

Environmentally friendly operation with low energy consumption
  • Low-level audible and optical alarms protect your process and the unit
  • Quickly cool-down bath fluids even at higher temperatures with active cooling control
  • Highest accuracy with 3-point calibration and PID temperature control
  • Suitable for use with flammable bath fluids —Class III (FL) approval
A wide variety of cooling capacities make these recirculators ideal for laboratory and general-use applications. These Julabo series can handle any challenge or any budget. All recirculators feature a splashproof keypad and display with RS-232 interface for PC connection. The smart pump technology offers consistent pump capacity with the electronically adjustable pump stages. Ensure maximum safety with adjustable high-temperature cutoff, dry running protection, and low liquid level warnings with both optical and audible alarms. These recirculators feature a removable grid for effortless condenser cleaning to keep your chiller running at full cooling capacity. The FP models all feature energy-saving cooling control, which can save you up to 90% energy in comparison to non-FP models.

The TopTech series with MA circulators features a large LED multidisplay, which shows the actual value and up to 3 set points. The PID2 temperature control has drift compensation and adjustable control parameters with a temperature stability of ±0.02°C.
The TopTech series with ME circulators has an easy-to-read VFD comfort display for simultaneously displaying 3 values as well as a bar display of the pump stages. The PID3 temperature control is ideal for higher demands with a temperature stability of ±0.01°C. Maximum accuracy is achieved with the Pt100 external temperature sensor for directly measuring and controlling external applications. Easy program control of temperature and time is achieved using 1 temperature profile with 10 steps.
Call For Price

34 variations of this product are available.

See All Product Options Below
34 PRODUCT OPTIONS
Compareitem specifications
Max Temperature (° C) Power (VAC) Temperature Control
Availability Pricing
Julabo F12-MA 4.5L Refrigerated/Heating Circulator, 115V/60Hz EW-12151-12 Mfr # 9153612.02
COMPARE
200 115 PID2
Call For Price
Julabo F12-MA 4.5L Refrigerated/Heating Circulator, 230V/60Hz EW-12151-13 Mfr # 9153612.13
COMPARE
200 230 PID2
Call For Price
Julabo F12-MA 4.5L Refrigerated/Heating Circulator, 230V/50Hz EW-12151-14 Mfr # 9153612.03
COMPARE
200 230 PID2
Call For Price
Julabo F25-MA 4.5L Refrigerated/Heating Circulator, 115V/60Hz EW-12151-15 Mfr # 9153625.02
COMPARE
200 115 PID2
Call For Price
Julabo F25-MA 4.5L Refrigerated/Heating Circulator, 230V/60Hz EW-12151-16 Mfr # 9153625.13
COMPARE
200 230 PID2
Call For Price
Julabo F25-MA 4.5L Refrigerated/Heating Circulator, 230V/50Hz EW-12151-17 Mfr # 9153625.03
COMPARE
200 230 PID2
Call For Price
Julabo F32-MA 8L Refrigerated/Heating Circulator, 115V/60Hz EW-12151-18 Mfr # 9153632.02
COMPARE
200 115 PID2
Call For Price
Julabo F32-MA 8L Refrigerated/Heating Circulator, 230V/60Hz EW-12151-19 Mfr # 9153632.13
COMPARE
200 230 PID2
Call For Price
Julabo F32-MA 8L Refrigerated/Heating Circulator, 230V/50Hz EW-12151-20 Mfr # 9153632.03
COMPARE
200 230 PID2
Call For Price
Julabo F33-MA 16L Refrigerated/Heating Circulator, 115V/60Hz EW-12151-21 Mfr # 9153633.02
COMPARE
200 115 PID2
Call For Price
Julabo F33-MA 16L Refrigerated/Heating Circulator, 230V/60Hz EW-12151-22 Mfr # 9153633.13
COMPARE
200 230 PID2
Call For Price
Julabo F33-MA 16L Refrigerated/Heating Circulator, 230V/50Hz EW-12151-23 Mfr # 9153633.03
COMPARE
200 230 PID2
Call For Price
Julabo F34-MA 20L Refrigerated/Heating Circulator, 115V/60Hz EW-12151-24 Mfr # 9153634.02
COMPARE
150 115 PID2
Call For Price
Julabo F34-MA 20L Refrigerated/Heating Circulator, 230V/60Hz EW-12151-25 Mfr # 9153634.13
COMPARE
150 230 PID2
Call For Price
Julabo F34-MA 20L Refrigerated/Heating Circulator, 230V/50Hz EW-12151-26 Mfr # 9153634.03
COMPARE
150 230 PID2
Call For Price
Julabo FP40-MA 16L Refrigerated/Heating Circulator, 230V/60Hz EW-12151-27 Mfr # 9153640.13
COMPARE
200 230 PID2
Call For Price
Julabo FP40-MA 16L Refrigerated/Heating Circulator, 230V/50Hz EW-12151-28 Mfr # 9153640.03
COMPARE
200 230 PID2
Call For Price
Julabo FP50-MA 16L Refrigerated/Heating Circulator, 230V/60Hz EW-12151-29 Mfr # 9153650.13
COMPARE
200 230 PID2
Call For Price
Julabo FP50-MA 16L Refrigerated/Heating Circulator, 230V/50Hz EW-12151-30 Mfr # 9153650.03
COMPARE
200 230 PID2
Call For Price
Julabo F25-ME 4.5L Refrigerated/Heating Circulator, 115V/60Hz EW-12151-31 Mfr # 9162625.02
COMPARE
200 115 PID3
Call For Price
Showing 1 - 20 of 34

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat