LabChem Water, Deionized, ASTM Type II

Quality and delivery you can count on every time!
  • Water meets ASTM Type II standards
Chemicals sold by Cole-Parmer are not intended for and should not be (i) used for medical, surgical or other patient oriented applications, or (ii) combined with any food product or ingested in any form.
$31.80 - $386.50USD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Packaging Volume (mL) Description
Availability Pricing
LabChem Water, Deionized, ASTM Type II, 1 L EW-80055-03 Mfr # LC267502
COMPARE
Poly Bottle 1000 Water, Deionized, ASTM Type II; 1 L
$31.80USD / Each
LabChem Water, Deionized, ASTM Type II, 200 L EW-80055-04 Mfr # LC26750200
COMPARE
Poly Drum 200000 Water, Deionized, ASTM Type II; 200 L
$386.50USD / Each
LabChem Water, Deionized, ASTM Type II, 4 L
Always in Stock
EW-80055-06 Mfr # LC267504
COMPARE
Poly Bottle 4000 Water, Deionized, ASTM Type II; 4 L
$38.70USD / Each
LabChem Water, Deionized, ASTM Type II, 20 L
Always in Stock
EW-80055-07 Mfr # LC267505
COMPARE
Cubitainer 20000 Water, Deionized, ASTM Type II; 20 L
$91.80USD / Each
LabChem Water, Deionized, ASTM Type II, 10 L
Always in Stock
EW-80055-08 Mfr # LC267506
COMPARE
Cubitainer 10000 Water, Deionized, ASTM Type II; 10 L
$68.40USD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat