Laboport Vacuum Pumps

Self drying—ideal for applications where moist gases are present
  • Highly compatible with vapors and condensation
  • Chemical resistant—suitable for highly aggressive or corrosive gases and vapors
  • Maintenance free
These twin-head vacuum pumps feature a self-drying system allowing condensed liquid to be blown out of the pump heads at high speed during evacuation, yet the vacuum in the recipient remains constant. The adjustable drying cycle allows the pump to reach a better vacuum and is able to evacuate significantly faster, compared with pumps without a drying system. The chemical-resistant, PTFE-coated diaphragms have been stress-optimized to increase service life and reduce size of the pump.
$4,560.00 - $9,450.00USD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Free-Air Capacity (LPM) Max Vacuum (in Hg) Power (VAC)
Availability Pricing
KNF N820.3 FT.40.18 PowerDry Vacuum System, 115 VAC, 60Hz, 20 l/min, 10 mbars EW-78158-50 Mfr # 211273/211447
COMPARE
20 29.6 115
$4,560.00USD / Each
KNF N840.3 FT.40.18 PowerDry Vacuum System, 115 VAC, 60Hz, 34 l/min, 10 mbars EW-78158-60 Mfr # 211178/211446
COMPARE
34 29.6 115
$5,915.00USD / Each
KNF N842.3 FT.40.18 PowerDry Vacuum System, 115 VAC, 60Hz, 34 l/min, 4 mbars EW-78158-70 Mfr # 211346/211448
COMPARE
34 29.8 115
$7,935.00USD / Each
KNF N860.3 FT.40.18 PowerDry Vacuum System, 115 VAC, 60Hz, 60 l/min, 4 mbars EW-78158-80 Mfr # 049656/049662
COMPARE
60 29.8 115
$9,450.00USD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat