LED Illuminated Magnifiers

Energy-saving LED bulbs provide high-quality illumination and long life
  • Dimming control, with memory, provides precision light intensity adjustment
  • ESD safe for static-sensitive areas
Magnifiers feature LED illumination for low-power consumption and long bulb life. The twelve 2-watt LED arrays provide excellent, uniform lighting. Control the light intensity with the precision dimming control. Six preprogrammed directional light adjustments allow for full intensity or contrast light capability. Operate on 100 to 240 VAC.
$479.60 - $643.00USD / Each

12 variations of this product are available.

See All Product Options Below
12 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Color Magnification Viewing Area
Availability Pricing
O C White 42400-4 LED Illuminated Magnifier, Red, 6" circular lens, 100-240 VAC EW-41807-05 Mfr # 42400-4-BR
COMPARE
Red 2x 6" (152.4 mm) diameter
$514.00USD / Each
O C White 62400-4 LED Illuminated Magnifier, Red, 7.5" circular lens, 100-240 VAC EW-41807-06 Mfr # 62400-4
COMPARE
Red 2x 7.5" (190.5 mm) diameter
$586.75USD / Each
O C White 82400-4 LED Illuminated Magnifier, Red, 7.5" x 5.25" rectangular lens, 100-240 VAC EW-41807-07 Mfr # 82400-4
COMPARE
Red 2x 7.5" x 5.25" (190.5 mm x 133.4 mm)
$636.75USD / Each
O C White 42400-4 LED Illuminated Magnifier, Black, 6" circular lens, 100-240 VAC EW-41807-15 Mfr # 42400-4
COMPARE
Black 2x 6" (152.4 mm) diameter
$508.75USD / Each
O C White 62400-4 LED Illuminated Magnifier, Black, 7.5" circular lens, 100-240 VAC EW-41807-16 Mfr # 62400-4-B
COMPARE
Black 2x 7.5" (190.5 mm) diameter
$628.50USD / Each
O C White 82400-4 LED Illuminated Magnifier, Black, 7.5" x 5.25" rectangular lens, 100-240 VAC EW-41807-17 Mfr # 82400-4
COMPARE
Black 2x 7.5" x 5.25" (190.5 mm x 133.4 mm)
$636.75USD / Each
O C White 42400-4 LED Illuminated Magnifier, Blue, 6" circular lens, 100-240 VAC EW-41807-25 Mfr # 42400-4
COMPARE
Blue 2x 6" (152.4 mm) diameter
$479.60USD / Each
O C White 62400-4 LED Illuminated Magnifier, Blue, 7.5" circular lens, 100-240 VAC EW-41807-26 Mfr # 62400-4
COMPARE
Blue 2x 7.5" (190.5 mm) diameter
$581.75USD / Each
O C White 82400-4 LED Illuminated Magnifier, Blue, 7.5" x 5.25" rectangular lens, 100-240 VAC EW-41807-27 Mfr # 82400-4-SB
COMPARE
Blue 2x 7.5" x 5.25" (190.5 mm x 133.4 mm)
$595.25USD / Each
O C White 42400-4 LED Illuminated Magnifier, Silver, 6" circular lens, 100-240 VAC EW-41807-45 Mfr # 42400-4
COMPARE
Silver 2x 6" (152.4 mm) diameter
$479.60USD / Each
O C White 62400-4 LED Illuminated Magnifier, Silver, 7.5" circular lens, 100-240 VAC EW-41807-46 Mfr # 62400-4
COMPARE
Silver 2x 7.5" (190.5 mm) diameter
$586.75USD / Each
O C White 82400-4 LED Illuminated Magnifier, Silver, 7.5" x 5.25" rectangular lens, 100-240 VAC EW-41807-47 Mfr # 82400-4
COMPARE
Silver 2x 7.5" x 5.25" (190.5 mm x 133.4 mm)
$643.00USD / Each
Showing 1- 12 of 12

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat