LinkTech 20CB Series Quick-Disconnect Fitting Insert, BSPT(M) with Valve

Chrome-plated brass construction withstands higher operating pressures
  • Audible click lets you know the coupling is secure
  • Buna N O-ring seal eliminates leaks
  • Interchangeable with other similar industry thumb-latch fittings
These food-grade chrome-plated brass fittings are well suited for food and beverage applications. The 1/8” flow size bodies and inserts are durable and can withstand operating pressures up to 250 psi (17.2 bar). Intuitive thumb-latch design makes disconnecting fittings quick and easy with one hand.
You can easily mix and match valved and straight-through fittings to suit your flow path needs—simply order a body (female half) and an insert (male half). Valved fittings automatically seal the flow path when disconnected.
$113.00USD / Pkg of 10

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Thread size BSP(M) (port 1) (in) Quick-Disconnect Flow Size (in) Description
Availability Pricing
LinkTech 20CB Quick-Disconnect Insert, chrome brass, 1/8" flow, in-line, valved, 1/8" BSPT(M); 10/pk EW-41404-65 Mfr # 20CBV-PB1-02BSPT
COMPARE
1/8 1/8 Chrome-Plated Brass Quick-Disconnect Insert, 1/8" Flow, In-Line, Valved, 1/8" BSPT(M)
$113.00USD / Pkg of 10
LinkTech 20CB Quick-Disconnect Insert, chrome brass, 1/8" flow, in-line, valved, 1/4" BSPT(M); 10/pk EW-41404-66 Mfr # 20CBV-PB1-04BSPT
COMPARE
1/4 1/8 Chrome-Plated Brass Quick-Disconnect Insert, 1/8" Flow, In-Line, Valved, 1/4" BSPT(M)
$113.00USD / Pkg of 10
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat