LinkTech 40AC and 40PP Series Quick-Disconnect Fitting Body, NPT(M) with Valve

Easy to disconnect from 1/4" flow line with one hand
  • Withstands pressures from vacuum to 120 psi (8.3 bar)
  • Interchangeable with other similar industry thumb-latch fittings
Just press the metal thumb-latch to connect and disconnect fitting halves. Choose between acetal for a wide operating temperature range and greater durability or polypropylene (PP) for stronger chemical resistance and ability to be gamma sterilized.
Mix and match valved and straight-through (nonvalved) fittings to suit your flow path needs—simply order a body (female half) and an insert (male half). Valved fittings automatically seal the flow path when disconnected.
$154.00 - $209.00USD / Pkg of 25

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Fitting Material Fitting Length (mm) Thread size NPT(M) (port 1) (in)
Availability Pricing
LinkTech 40AC Quick-Disconnect Body, acetal, 1/4" flow, In-Line, valved, 1/4" NPT(M); 25/pk EW-41304-05 Mfr # 40ACV-SB1-04
COMPARE
Acetal (POM) 29 1/4
$154.00USD / Pkg of 25
LinkTech 40AC Quick-Disconnect Body, acetal, 1/4" flow, In-Line, valved, 3/8" NPT(M); 25/pk EW-41304-06 Mfr # 40ACV-SB1-06
COMPARE
Acetal (POM) 29 3/8
$159.00USD / Pkg of 25
LinkTech 40PP Quick-Disconnect Body, almond PP, 1/4" flow, In-Line, valved, 1/4" NPT(M); 25/pk EW-41305-06 Mfr # 40PPV-SE1-04MALD
COMPARE
Polypropylene 29 1/4
$209.00USD / Pkg of 25
LinkTech 40PP Quick-Disconnect Body, almond PP, 1/4" flow, In-Line, valved, 3/8" NPT(M); 25/pk EW-41305-07 Mfr # 40PPV-SE1-06MALD
COMPARE
Polypropylene 29 3/8
$209.00USD / Pkg of 25
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat