LinkTech 40CB Series Quick-Disconnect Fittings Insert, NPT(M) without Valve

Food-grade chrome-plated brass construction offers durability
  • Quickly connect and disconnect from your flow line
These rugged quick-disconnect fittings have 1/4" flow size, allowing you to mix and match between all fittings. Fittings withstand pressures from vacuum to 250 psi (17.3 bar) and temperatures from -40 to 180°F (-40 to 82°C). Food-grade chrome-plated brass construction is ideal for use with gases and liquids.
Select from valved or straight-through (nonvalved) fittings. Valved fittings automatically seal the flow path when disconnected.
$59.50 - $64.00USD / Pkg of 10

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Fitting Length (mm) Quick-Disconnect Flow Size (in) Thread size NPT(M) (port 1) (in)
Availability Pricing
LinkTech 40CB Metal Quick-Disconnect Insert, 1/4" NPT(M); 10/Pk EW-41403-14 Mfr # 40CB-PB1-04
COMPARE
32 1/4 1/4
$59.50USD / Pkg of 10
LinkTech 40CB Metal Quick-Disconnect Insert, 3/8" NPT(M); 10/Pk EW-41403-15 Mfr # 40CB-PB1-06
COMPARE
32 1/4 3/8
$64.00USD / Pkg of 10
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat