LinkTech Miniature Twist Lock In-Line Quick Disconnect Hose Barb Inserts

No more fumbling to connect small-diameter tubing
  • Easy-grip barrel reduces difficulties associated with luer-lock fittings
  • Audible click lets you know the connection is secure
  • Rated for vacuum and pressure, gases and liquids for greater flexibility
These miniature twist-style quick-disconnect fittings feature improved locking sleeves for easier maneuvering and audible assurance of a proper lock. Choose between acetal for a wide operating temperature range and greater durability or polypropylene (PP) for stronger chemical resistance and ability to be gamma sterilized. Mix and match bodies and inserts of either material or select a complete coupling for convenience. Valved fittings automatically seal the flow path when disconnected.
$33.75 - $43.25USD / Pkg of 25

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Barb Size / Tubing Id (Port 1) (in) Fitting Material Connection Type
Availability Pricing
LinkTech 10AC Twist Lock Insert, Acetal, in-line, nonvalved, 1/8" hose barb; 25/pk EW-16363-24 Mfr # 10AC-PB2-02
COMPARE
1/8 Acetal (POM) Quick-Disconnect Male
$33.75USD / Pkg of 25
LinkTech 10PP Twist Lock Insert, Polypropylene, In-Line, Nonvalved, 1/8" Hose Barb; 25/pk EW-16363-30 Mfr # 10PP-PE2-02
COMPARE
1/8 Polypropylene Quick-Disconnect Male
$41.00USD / Pkg of 25
LinkTech 10AC Twist Lock Insert, Acetal, in-line, nonvalved, 1/16" hose barb; 25/pk EW-16363-41 Mfr # 10AC-PB2-01
COMPARE
1/16 Acetal (POM) Quick-Disconnect Male
$41.50USD / Pkg of 25
LinkTech 10AC Twist Lock Insert, Acetal, in-line, nonvalved, 3 mm hose barb; 25/pk EW-16363-42 Mfr # 10AC-PB2-M3
COMPARE
1/8 Acetal (POM) Quick-Disconnect Male
$36.50USD / Pkg of 25
LinkTech 10PP Twist Lock Insert, Polypropylene, In-Line, Nonvalved, 1/16" Hose Barb; 25/pk EW-16363-51 Mfr # 10PP-PE2-01
COMPARE
1/16 Polypropylene Quick-Disconnect Male
$43.25USD / Pkg of 25
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat