MadgeTech Process101A Current Data Loggers

10-year battery life for long-term, maintenance-free operation in the field
  • Real-time recording, or 4 Hz to 1 reading per day sampling range
  • Programmable high and low limits; alarm is activated when parameter reaches or exceeds set limits
  • Red/green LEDs indicate logging, start mode, low battery, full memory, and alarm condition
  • Software package (required) provides easy setup, operation, and ultrahigh-speed data download for later analysis
  • Multiple start/stop mode lets you start and stop the device multiple times without having to download data or communicate with a PC
  • ABS plastic case handles temperatures from –40 to 176°F (–40 to 80°C)
  • Optional memory wrap function and password protection
The low-cost, high-performance Process101A current data loggers feature a huge memory capacity of 1,000,000 readings (333,000 in multiple start/stop mode). Three input range options provide the best accuracy and resolution for your application needs. Units have wire terminals to accept positive, negative, and ground connections.
3 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
DC Current Accuracy (ADC) DC Current Resolution (ADC) Max Current (ADC)
Availability Pricing
MadgeTech PROCESS101A 20MA Process Data Logger with 10 Year Battery; 20 mA EW-70002-48 Mfr # PROCESS101A 20MA
COMPARE
0.03
$219.00USD / Each
MadgeTech PROCESS101A 160MA Process Data Logger with 10 Year Battery; +/-160 mA EW-70002-50 Mfr # PROCESS101A 160MA
COMPARE
0.16
$219.00USD / Each
MadgeTech PROCESS101A 3A Process Data Logger with 10 Year Battery; +/- 3 A EW-70002-52 Mfr # PROCESS101A 3A
COMPARE
3
$219.00USD / Each
Showing 1- 3 of 3

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat