This product is now discontinued, View Related Products

Marsh Bellofram Type 51SSR Gas Pressure Regulators

Ideal for sour gas and corrosive environments
  • Tapped vent allows exhaust gas capture
  • Features built-in filter assembly and dripwell
These general-purpose Type 51SSR regulators are designed to handle a wide variety of corrosive materials and environments. Constructed of 316 stainless steel housing and fluorocarbon elastomer control diaphragm and supply valve — compatible with sour and corrosive gases. Typical applications include petrochemical processing, chemical plants, food processing, paper/pulp mills, and off-shore environments. Regulators comply with NACE material requirement #MR-01-75 for sulfide stress cracking resistant metallic material for oil field equipment.
Call For Price

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Max Exhaust Flow Rate (SCFM) Max Supply Pressure (PSI) Supply Pressure Effect
Availability Pricing
Marsh Bellofram 960-245-000 Gas Pressure Regulator, 1/4" NPT(F), 0-30 psi EW-68825-28 Mfr # 960-245-000
COMPARE
250 0.45 psi per 25 psi change
Call For Price
Marsh Bellofram 960-246-000 Gas Pressure Regulator, 1/4" NPT(F), 0-60 psi EW-68825-30 Mfr # 960-246-000
COMPARE
250 0.45 psi per 25 psi change
Call For Price
Marsh Bellofram 960-247-000 Gas Pressure Regulator, 1/4" NPT(F), 0-100 psi EW-68825-32 Mfr # 960-247-000
COMPARE
250 0.45 psi per 25 psi change
Call For Price
Marsh Bellofram 960-248-000 Type 51SSR Gas Pressure Regulator, 1/4" NPT(F), 0-150 psi EW-68825-34 Mfr # 960-248-000
COMPARE
0.45
Call For Price
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat