This product is now discontinued, View Related Products

Martel BetaGauge PI Test Gauges and Digital Pressure Test Kits

Displays in 18 standard or fully custom engineering units
  • Very high accuracy compared to analog test gauges; ±0.05% F. S.; temperature compensated
  • Temperature-compensated accuracy over 0 to 50°C
  • Seventeen (17) standard pressure ranges
  • Displays ambient temperature in °C or °F
  • Large, backlit, 5-1/2 digit display with 0.65" high digits and 20 segment bar graph
  • Rugged stainless steel case meets NEMA 4/IP65
  • Password-protected “through the keypad” calibration
  • Min/Max recall
  • Adjustable tare zeros large system offsets
  • User-configurable sample rate maximizes measurement performance and battery life
  • User-configurable damping smooths readings from pulsating/plant air sources
  • Auto Shut-off for extended battery life
  • Low battery indicator
  • BetaLog software for data logging pressure measurements available
  • Available with 24 V external power input
  • Rubber boot included on all standard bottom-mount gauges and kits
The BetaGauge P.I. Digital Pressure Test Gauge takes the concept of an analog Test Gauge, and brings it to a new level, as only Martel Electronics can do. The BetaGauge P.I. combines the accuracy of digital technology with the simplicity of an analog gauge, and achieves performance, ease-of-use, and a feature set unmatched in the pressure measurement world.
Call For Price

23 variations of this product are available.

See All Product Options Below
23 PRODUCT OPTIONS
Compareitem specifications
Max Pressure Pressure Accuracy Pressure Resolution
Availability Pricing
Martel 1919304 BetaGauge PI Pro Digital Pressure Gauge, 2,000 psi EW-16103-73 Mfr # 1919304
COMPARE
2000 psi
Call For Price
Martel 1919402 Digital Pressure Gauge, 30" WC non-isolated EW-68437-11 Mfr # 1919402
COMPARE
30 inch of water
Call For Price
Martel 1919157 Digital Pressure Gauge, 15 psi EW-68437-63 Mfr # 1919157
COMPARE
15 psi
Call For Price
Martel 1919158 Digital Pressure Gauge, 30 psi EW-68437-64 Mfr # 1919158
COMPARE
30 psi
Call For Price
Martel 1919159 Digital Pressure Gauge, 100 psi EW-68437-65 Mfr # 1919159
COMPARE
100 psi
Call For Price
Martel 1919160 Digital Pressure Gauge, 500 psi EW-68437-66 Mfr # 1919160
COMPARE
500 psi
Call For Price
Martel 1919161 Digital Pressure Gauge, 3000 psi EW-68437-67 Mfr # 1919161
COMPARE
3000 psi
Call For Price
Martel 1919162 Digital Pressure Gauge, 5000 psi EW-68437-68 Mfr # 1919162
COMPARE
5000 psi
Call For Price
Martel 1919163 Digital Pressure Gauge 10,000 psi EW-68437-69 Mfr # 1919163
COMPARE
10000 psi
Call For Price
Martel 1919178 Digital Pressure Gauge, 1000 psi EW-68437-70 Mfr # 1919178
COMPARE
1000 psi
Call For Price
Martel 1919219 Digital Pressure Gauge Kit, 15 psi EW-68437-71 Mfr # 1919219
COMPARE
15 psi
Call For Price
Martel 1919220 Digital Pressure Gauge Kit, 30 psi EW-68437-72 Mfr # 1919220
COMPARE
30 psi
Call For Price
Martel 1919221 Digital Pressure Gauge Kit, 100 psi EW-68437-73 Mfr # 1919221
COMPARE
100 psi
Call For Price
Martel 1919222 Digital Pressure Gauge Kit, 500 psi EW-68437-74 Mfr # 1919222
COMPARE
500 psi
Call For Price
Martel 1919223 Digital Pressure Gauge Kit, 1,000 psi EW-68437-75 Mfr # 1919223
COMPARE
1000 psi
Call For Price
Martel 1919224 Digital Pressure Gauge Kit, 3,000 psi EW-68437-76 Mfr # 1919224
COMPARE
3000 psi
Call For Price
Martel 1919163 BetaGauge PI Pro Digital Pressure Gauge 15,000 psi EW-68510-17 Mfr # 1919163
COMPARE
Call For Price
Martel 1919402 Digital Pressure Gauge, 10" WC non-isolated EW-68510-18 Mfr # 1919996
COMPARE
10 inch of water
Call For Price
Martel 1919303 Digital Pressure Gauge, 300 psi EW-68874-06 Mfr # 1919303
COMPARE
300 psi
Call For Price
Martel 1919381 Compound Pressure Test Gauge, -15 to 30 psi EW-68874-07 Mfr # 1919381
COMPARE
30 psi
Call For Price
Showing 1 - 20 of 23

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat