Masterflex® B/T® PerfectPosition® Pump Tubing, Peroxide-Cured Silicone

Ensure optimum performance from your Masterflex® pump
  • Excellent biocompatibility
  • No additives, plasticizers or DOP; odorless and nontoxic, fungus-resistant
  • No taste imparted to transported fluids
  • Extremely good at low temperatures
  • Weather, ozone, corona, and radiation resistant
  • Minimal tendency to take a set
  • PerfectPosition™ tubing retention marks indicate the exact placement of tubing in the pump head to provide the best performance and life of the tubing
  • Custom extruded to fit 77110- and 77111-series Masterflex® B/T® pumps and pump heads
  • Engineered for long life in peristaltic pump applications

Characteristics: Superior heat resistance, low compression set, odorless, and
nontoxic. Translucent.
Certifications: Elastomer is FDA-compliant (21 CFR 177.2600). Tubing is
manufactured according to GMP.
Temperature range: –60 to 460°F (–51 to 238°C)
Sterilize: Autoclave or gamma irradiation.
$478.00 - $553.00USD / Pkg of 1

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
B/T Masterflex tubing size Hose Barb Size (in) Max Flow Rate (mL/min)
Availability Pricing
COMPARE
90 3/4 42000
$478.00USD / Pkg of 1
COMPARE
91 3/4 42000
$553.00USD / Pkg of 1
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat