Masterflex® Doppler Ultrasonic Flowmeters

In-field linearization allows adaptation to a wide variety of applications
  • Accuracy is ±2% full-scale over calibrated span
  • Nonintrusive, clamp-on transducers fit pipes from ¼” and above
  • Clamp-on sensor eliminates the need for in-line flanges, pipe fittings, strainers, or filters
Use these doppler flowmeters measure the flow of liquids in pipes from 1/4” and larger. Each flowmeter requires a transducer (32615-66 or -68) and a monitor (32615-60, -62, or -64).|The transducers send flow data via RG59 coax cable to the monitor, and the monitor’s software automatically adjusts filtering parameters and gain settings to ensure reliable readings are ensured over a wide range of liquid and reflector conditions. Easily configure the monitor using the front panel keypad. A two-line backlit LCD displays rate and accumulated flow values in user selected measuring units. Models 32615-62 and -64 have a 4 to 20 mA input and output for datalogging or recording. A 4 to 20 mA input must be supplied for a 4 to 20 mA output. The monitor is housed in a NEMA 4X (IP-66) enclosure.
The NEMA 6 (IP67) rating has the ability to work with temperatures up to 400°F (200°C).
$1,329.00 - $3,091.00USD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
COMPARE
Doppler Ultrasonic Flow Monitor, 0.15 To 30 FPS, No Output
$2,391.50USD / Each
COMPARE
Doppler Flowmeter, 0.15 To 30 FPS, With 4 To 20 mA Input/output 32615-62
$2,666.00USD / Each
COMPARE
Doppler Flowmeter, 0.15 To 30 FPS, With Dual 4 To 20 mA Input/output
$3,091.00USD / Each
COMPARE
Transducer for 32615-60 TO 64, for 1" and larger pipe
$1,329.00USD / Each
COMPARE
Transducer for 32615-60 TO 64, for 1/4" TO 1" pipe
$1,719.00USD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat