Masterflex® High-Pressure Infusion Syringe Pumps

Ideal for low-flow, higher pressure applications where precision is needed
  • Accepts syringe sizes from 10 uL to 60 mL
  • RS-232 connectivity for interface to a remote computer
  • Greater than 100 lbs of linear force
  • Higher pressure syringe clamps
These syringe pumps more than double the linear force available on other versions. This extra force makes the pump ideal for fluid delivery to reactors in chemical applications or for working with viscous fluids. The robust design of the syringe holder en
$5,247.00 - $5,729.00USD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
COMPARE
High Pressure Single-syringe Infusion Pump, 115 VAC
$5,452.00USD / Each
COMPARE
High Pressure (ce) Single-syringe Infusion Pump, 230 VAC
$5,430.00USD / Each
COMPARE
High Pressure Programmable Single-syringe Infusion Pump, 115 VAC
$5,729.00USD / Each
COMPARE
High Pressure (ce) Programmable Single-syringe Infusion Pump, 230 VAC
$5,247.00USD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat