Masterflex® Transfer Tubing, Premo Flex®

Resists weather and ozone
  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Outstanding resistance to heat and ozone
Masterflex® Premp Flex® transfer tubing is ideal for use with fuels such as petroleum oils, gasoline, kerosene, and lubricating oils, while maintaining tube integrity. The Buna-N tube, modified Buna-N nitrile tube cover, along with the high tensile textile core tube reinforcement makes this tubing suitable for high pressure applications. The tube meets RMA Class A high oil resistance and nonconductive at 1000 VDC certification. The tube cover meets Class B medium oil resistance and nonconductive at 1000 VDC certification.
$145.00 - $445.00USD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Length (ft) Tubing ID (in) Tubing OD (in)
Availability Pricing
COMPARE
100 1/4 1/2
$145.00USD / Each
COMPARE
100 1/2 27/32
$246.00USD / Each
COMPARE
50 3/4 1 5/32
$210.00USD / Each
COMPARE
50 1 1 15/32
$445.00USD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat