Masterflex® Transfer Tubing, Tygon® E-3606, Non-DEHP Vacuum

Won't crack or oxidize
  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
Formulation: Tygon® E-3603 vacuum
Applications: General lab, food and beverage, and biopharm. Vacuum service of 29.9” Hg (760 mm Hg) at 73°F (23°C).
Characteristics: Non-DEHP, phthalate-free plasticizer. Flexible, biodegradable, crack-resistant, nontoxic, and nonoxidizing. Clear.
Certifications: USP Class VI and NSF 51
Temperature range: Brittle temperature is -51F (-46°C).
Sterilize: Ethylene oxide or autoclave for 30 min at 250°F (121°C), 15 psi (1 bar).
$94.00 - $300.00USD / Pkg of 1

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max Pressure (PSI) Tubing ID (in) Tubing OD (in)
Availability Pricing
COMPARE
69 3/16 9/16
$95.50USD / Pkg of 1
COMPARE
53 1/4 5/8
$94.00USD / Pkg of 1
COMPARE
47 3/8 7/8
$154.00USD / Pkg of 1
COMPARE
45 1/2 1
$210.00USD / Pkg of 1
COMPARE
43 5/8 1
$300.00USD / Pkg of 1
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat