Masterflex® Ultramicrobore PTFE Tubing

Minimize friction, maximize chemical resistance
  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
Use this translucent tubing in extreme temperatures and in harsh chemical environments. It's chemically inert, has low permeability, and has the lowest friction coefficient of any tubing. Temperature range is -400 to 500°>F (-240 to 260°>C); melts at 620°>F (327°>C). Tensile strength is 2500 to 4000 psi. PTFE tubing resin is UL recognized and complies with FDA (21 CFR 177.1550) and USP Class VI requirements.
$287.00 - $416.00USD / Pkg of 1

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max Pressure (PSI) Tubing ID (in) Tubing OD (in)
Availability Pricing
COMPARE
4000 1/500 1/64
$287.00USD / Pkg of 1
COMPARE
4000 1/250 1/64
$416.00USD / Pkg of 1
COMPARE
4000 1/175 1/64
$292.00USD / Pkg of 1
COMPARE
4000 1/125 1/64
$288.00USD / Pkg of 1
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat