Masterflex® Union Fittings, Male NPT Nipple Threaded, Straight

Deigned for permanent connection
  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most materials and configurations available to ship same day
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Feature rolled threads for improved strength. Very good chemical resistance. Rated to 7500 psi at 77ºF ( 25ºC). Usable from -65 to 550ºF (-53 to 289ºC).
$26.00 - $67.00USD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Fitting Material Thread size NPT(M) (port 1) (in) Thread size NPT(M) (port 2) (in)
Availability Pricing
COMPARE
316 Stainless Steel 1/8 1/8
$26.00USD / Each
COMPARE
316 Stainless Steel 1/4 1/4
$38.00USD / Each
COMPARE
316 Stainless Steel 3/8 3/8
$40.75USD / Each
COMPARE
316 Stainless Steel 1/2 1/2
$61.00USD / Each
COMPARE
316 Stainless Steel 3/4 3/4
$67.00USD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat