MECMESIN Digital Force Gauges with Advanced Display

Advanced display indicates peak and continuous readings simultaneously
These affordable precision force gauges feature an advanced display to monitor peak and live readings simultaneously. The display easily inverts for testing at any angle, and the load bar graph helps prevent overload. Intuitive button control and ergonomic housing allow for one-handed operation. Rugged, lightweight aluminum construction is available in capacities up to 220 lb. Call our Application Specialists for additional capacities up to 550 lbs. Mount to test stands (sold separately) for accurate, repeatable tests.
What’s included: swivel adapter, 13⁄16" and 5" extension rods, 1" compression plate, test hook, test stand mounting screws, five AAA NiMH batteries, AC adapter/charger, calibration certificate, and carrying case.
$861.75 - $1,038.00USD / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (lbs)
Availability Pricing
Mecmesin 853-410-V03 gauge with advanced display 2.2 lb/1 kg/10 N EW-59886-01 Mfr # 853-410-V03
COMPARE
2.2
$861.75USD / Each
Mecmesin 853-411-V03 gauge with advanced display 11 lb/5 kg/50 N EW-59886-03 Mfr # 853-411-V03
COMPARE
11
$883.50USD / Each
Mecmesin 853-412-V03 gauge with advanced display 44 lb/20 kg/200 N EW-59886-07 Mfr # 853-412-V03
COMPARE
44
$887.50USD / Each
Mecmesin 853-413-V03 gauge with advanced display 110 lb/50 kg/500 N EW-59886-09 Mfr # 853-413-V03
COMPARE
110
$959.00USD / Each
Mecmesin 853-414-V03 gauge with advanced display 220 lb/100 kg/1000 N EW-59886-11 Mfr # 853-414-V03
COMPARE
220
$1,038.00USD / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat