Megger DC Dielectric Test Sets

The Dielectric Test Sets measure leakage current while applying a dc voltage at or above the insulation system’s operating level. This measurement aids in determining the insulation system’s ability to withstand overvoltages such as lightning strikes and switching surges.

This portable DC dielectric test sets check the electrical insulation quality of motors, power cables, switchgear, insulators, transformers and capacitors. Typical applications include acceptance and maintenance testing of critical equipment used by electrical utility substations and industrial plant distribution systems. Power apparatus manufacturers may also use the equipment to perform QA/QC production tests.

The test sets can be used to perform step-voltage and proof tests which, when incorporated into a routine maintenance program, can aid in predicting potential failure before breakdown occurs.

FEATURES
  • Variable test voltage
  • Rugged field construction
  • Compact and portable
  • Line powered 12 VAC, 50/60 Hz
$5,890.00USD / Each

1 variations of this product are available.

See All Product Options Below
1 PRODUCT OPTIONS
Compareitem specifications
DC Max (Volts) DC Voltage Accuracy True Rms
Availability Pricing
Megger 220015 15 kV DC Dielectric Test Set EW-20022-67 Mfr # 220015
COMPARE
15
$5,890.00USD / Each
Showing 1- 1 of 1

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat