This product is now discontinued, View Related Products

Megger DCM Series Clamp and Open Jaw Multimeters

DCM310
  • 400A AC
  • Large Scale LCD Display
  • Data hold
  • Max Hold (DCM310 only)
  • 1.06" dia cable
  • 1.2m drop proof
  • Cat III 600V
DCM320
  • All features of DCM310 plus
    • 600v AC and DC
    • 20MOhm resistance range
    • Auto ranging
    • Continuity beeper
    • Auto off
DCM330
  • All features of DCM310 plus
    • 200A AC
    • Open jaw 0.63" clamp design &l
Call For Price

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
DC Max (Volts) DC Voltage Accuracy True Rms
Availability Pricing
Megger DCM310-EN 400A AC Clamp Multimeter EW-25751-07 Mfr # 1000-303
COMPARE
600
Call For Price
Megger DCM320-EN 400A 600V AC/DC Clamp Multimeter EW-25751-08 Mfr # 1000-304
COMPARE
600
Call For Price
Megger DCM330-EN 200A AC 1kV DC, Fork/Open-Jaw Multimeter EW-25751-09 Mfr # 1000-219
COMPARE
600
Call For Price
Megger DCM340-EN 600A 600 V AC/DC Clamp Multimeter EW-25751-10 Mfr # 1000-305
COMPARE
600
Call For Price
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat