Memmert ICO CO2 Incubators

High-end functions for the protection of cell cultures, bacteria cultures or tissue cultures.
  • Control CO2 from 0 to 20%
  • Standard sterilization program
  • Passive humidity control via a water dish
The turbulence-free chamber ventilation ensures a constant and uniform atmosphere. The user friendly ControlCOCKPIT and the AtmoCONTROL software makes setting the parameters almost intuitive and the many alarm and monitoring functions give you peace of mind even after you have left the lab. USB port and ethernet interface allow the protocol logs to be read out and programs to be uploaded remotely. A data logger tracks temperature, CO2, O2, humidity and open door time and can store up to 10 years of data. Deep drawn chamber with no interior fittings and rounded corners makes these incubators easy to clean.


$7,775.00 - $14,180.00USD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (cu ft) Power (VAC)
Availability Pricing
Memmert ICO 50 CO2 Incubator 115 VAC 1.9 cuft EW-52201-01 Mfr # ICO 50 115V
COMPARE
1.9 115
$7,775.00USD / Each
Memmert ICO 50 CO2 Incubator 230 VAC 1.9 cuft EW-52201-02 Mfr # ICO 50 230V
COMPARE
1.9 230
$7,775.00USD / Each
Memmert ICO 105 CO2 Incubator 115 VAC 3.7 cuft EW-52201-03 Mfr # ICO 105 115V
COMPARE
3.7 115
$9,290.00USD / Each
Memmert ICO 240 CO2 Incubator 230 VAC 8.5 cuft EW-52201-08 Mfr # ICO 240 230V
COMPARE
8.5 230
$14,180.00USD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat