This product is now discontinued, View Related Products

Mettler Toledo Excellence XS Analytical Balances

Fully Automatic Calibration Technology (FACT) temperature-activated internal calibration
  • Three different display settings for user-friendly weighing and fast access to the menu via touch-screen operation with backlit graphics display
  • Connect to peripheral devices via RS-232, Ethernet, or Bluetooth® wireless technology
  • Determine densities, formula weigh and totalize, and display statistics
These XS balances feature Fully Automatic Calibration Technology (FACT) from Mettler Toledo. As temperatures change and influence the accuracy of the weighing result, FACT adjusts the balance automatically. Avoid time-consuming checks using external weights or a manually triggered internal adjustment. The SmartGrid® weighing pan is suspended into the weighing chamber to minimize air turbulence. It is fastened at the side so leaning the balances is easier than ever. The draft shield can also be completely dismantled for easy cleaning. Optional weighing kit allows you to set up the balance to suit your specific weighing task and vessels. The kit includes ErgoClips® which are attachments for various weighing containers such as aluminum pans, round-bottomed flasks, test tubes and weigh boats.
Call For Price

9 variations of this product are available.

See All Product Options Below
9 PRODUCT OPTIONS
Compareitem specifications
Calibration Type Capacity (g) Description
Availability Pricing
Mettler Toledo XS64 Excellence XS Analytical Balance, 61 g x 0.1 mg, 115 VAC EW-11333-00 Mfr # XS64
COMPARE
Internal 61 Excellence XS Analytical Balance, 61g x 0.1 Mg, 115 V
Call For Price
Mettler Toledo XS304 Excellence XS Analytical Balance, 320 g x 0.1mg, 100 to 240 VAC EW-11333-01 Mfr # XS304
COMPARE
Internal 320 Excellence XS Analytical Balance, 320g x 0.1mg
Call For Price
Mettler Toledo XS104 Excellence XS Analytical Balance, 120 g x 0.1 mg, 115 VAC EW-11333-02 Mfr # XS104
COMPARE
Internal 120 Excellence XS Analytical Balance, 120g x 0.1 Mg, 115 V
Call For Price
Mettler Toledo XS225DU Excellence XS Analytical Balance, 181/220 g x 0.01/0.1mg, 100 to 240 VAC EW-11333-03 Mfr # XS225DU
COMPARE
Internal 220 Excellence XS Analytical Balance, 181/220g x 0.01/0.1mg
Call For Price
Mettler Toledo XS204DR Excellence XS Analytical Balance, 81/220 g x 1/0.1 mg, 115 VAC EW-11333-04 Mfr # XS204DR
COMPARE
Internal 220 Excellence XS Analytical Balance, 81/220g x 1/0.1 Mg, 115 V
Call For Price
Mettler Toledo XS105 Excellence XS Analytical Balance, 120 g x 0.01mg, 100 to 240 VAC EW-11333-05 Mfr # XS105
COMPARE
Internal 120 Excellence XS Analytical Balance, 120g x 0.01mg
Call For Price
Mettler Toledo XS204 Excellence XS Analytical Balance, 220 g x 0.1 mg, 115 VAC EW-11333-06 Mfr # XS204
COMPARE
Internal 220 Excellence XS Analytical Balance, 220g x 0.1 Mg, 115 V
Call For Price
Mettler Toledo XS105DU Excellence XS Analytical Balance, 41/120 g x 0.1 mg, 115 VAC EW-11333-08 Mfr # XS105DU
COMPARE
Internal 120 Excellence XS Analytical Balance, 41/120g x 0.1 Mg, 115 V
Call For Price
Mettler Toledo XS205DU Excellence XS Precision Analytical Bal 81/220 g x 0.01/0.1 mg, 115 VAC EW-11333-10 Mfr # XS205DU
COMPARE
Internal 220 Excellence XS Precision Analytical Bal 81/220Gx 0.01/0.1 Mg
Call For Price
Showing 1- 9 of 9

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat