This product is now discontinued, View Related Products

Mettler Toledo Excellence XS Toploading Balances

Feature MonoBloc™ Highspeed weighing cell for fast, optimal weighing
  • Fully Automatic Calibration Technology (FACT) temperature-activated internal calibration
  • Three different display settings for user-friendly weighing and fast access to the menu via touch-screen operation with backlit graphics display
  • Connect to peripheral devices via RS-232, Ethernet, or Bluetooth® wireless technology
  • Determine densities, formula weigh and toalize, and display statistics
These XS balances feature Fully Automatic Calibration Technology (FACT) from Mettler-Toledo. As temperatures change and influence the accuracy of the weighing result, FACT adjusts the balance automatically. Avoid time-consuming checks using external weights or a manually triggered internal adjustment. The SmartGrid® weighing pan is suspended into the weighing chamber to minimize air turbulence. It is fastened at the side so leaning the balances is easier than ever. The draft shield can also be completely dismantled. Optional weighing kit allows you to set up the balance to suit your specific weighing task and vessels. The kit includes ErgoClips® which are attachments for various weighing containers such as aluminum pans, round-bottomed flasks, test tubes, and weigh boats.
Call For Price

32 variations of this product are available.

See All Product Options Below
32 PRODUCT OPTIONS
Compareitem specifications
Capacity (g) Power (VAC) Readability (g)
Availability Pricing
Mettler Toledo XS10001S Excellence XS Toploading Balance, Small Pan, 10kg x 0.1g EW-11333-43 Mfr # XS10001S
COMPARE
10100 100 to 240 0.1
Call For Price
Mettler Toledo XS32001LDR Excellence XS Toploading Balance, 6400/32000G x 0.1/1g EW-11333-44 Mfr # XS32001LDR
COMPARE
32100 100 to 240 1
Call For Price
Mettler Toledo XS303S Excellence XS Toploading Balance, 310G x 1mg EW-11333-45 Mfr # XS303S
COMPARE
310 100 to 240 0.001
Call For Price
Mettler Toledo XS1203S Excellence XS Toploading Balance, 1210G x 1mg EW-11333-46 Mfr # XS1203S
COMPARE
1210 100 to 240 0.001
Call For Price
Mettler Toledo XS1202S Excellence XS Toploading Balance, 1210G x 0.01g EW-11333-47 Mfr # XS1202S
COMPARE
1210 100 to 240 0.01
Call For Price
Mettler Toledo XS10002S Excellence XS Toploading Balance, 10kg x 0.01g EW-11333-48 Mfr # XS10002S
COMPARE
10100 100 to 240 0.01
Call For Price
Mettler Toledo XS10001L Excellence XS Toploading Balance Lrg Pan, 10kg x 0.1g EW-11333-49 Mfr # XS10001L
COMPARE
10100 100 to 240 0.1
Call For Price
Mettler Toledo XS203S XS Toploading Balance, 210g x 1 Mg, (Small Weighing Pan) 115 V EW-11333-50 Mfr # XS203S
COMPARE
210 115 0.001
Call For Price
Mettler Toledo XS403S XS Toploading Balance, 410g x 1 Mg, (Small Weighing Pan) 115 V EW-11333-52 Mfr # XS403S
COMPARE
410 115 0.001
Call For Price
Mettler Toledo XS603S XS Toploading Balance, 610g x 1 Mg, (Small Weighing Pan) 115 V EW-11333-54 Mfr # XS603S
COMPARE
610 115 0.001
Call For Price
Mettler Toledo XS603SDR XS Toploading Balance, 120/610g x 1 mg/0.01 Mg, 115 V EW-11333-55 Mfr # XS603SDR
COMPARE
610 115 0.001
Call For Price
Mettler Toledo XS303SN Excellence XS  XS Toploading Balance, 320 g x 1 mg, 115 VAC EW-11333-56 Mfr # XS303SN
COMPARE
320 100 to 240 0.001
Call For Price
Mettler Toledo XS603SN Excellence XS  XS Toploading Balance, 620 g x 1 mg, 115 VAC EW-11333-57 Mfr # XS603SN
COMPARE
620 100 to 240 0.001
Call For Price
Mettler Toledo XS1003S XS Toploading Balance, 1010g x 1 Mg, (Small Weighing Pan) 115 V EW-11333-58 Mfr # XS1003S
COMPARE
1010 115 0.001
Call For Price
Mettler Toledo XS802S XS Toploading Balance, 810g x 0.01g, (Small Weighing Pan) 115 V EW-11333-60 Mfr # XS802S
COMPARE
810 115 0.01
Call For Price
Mettler Toledo XS2002S XS Toploading Balance, 2100g 0.01g, (Small Weighing Pan) 115 V EW-11333-62 Mfr # XS2002S
COMPARE
2100 115 0.01
Call For Price
Mettler Toledo XS4002S XS Toploading Balance, 4100g 0.01g, (Small Weighing Pan) 115 V EW-11333-64 Mfr # XS4002S
COMPARE
4100 115 0.01
Call For Price
Mettler Toledo XS4002SDR XS Toploading Balance, 80O/4100g x 0.01g/0.1g, 115 V EW-11333-66 Mfr # XS4002SDR
COMPARE
4100 115 0.01
Call For Price
Mettler Toledo XS6002S XS Toploading Balance, 6100g x 0.01g, (Small Weighing Pan) 115 V EW-11333-68 Mfr # XS6002S
COMPARE
6100 115 0.01
Call For Price
Mettler Toledo XS6002SDR XS Toploading Balance, 1200/6100g x 0.01g/0.1g, 115 V EW-11333-70 Mfr # XS6002SDR
COMPARE
6100 115 0.01
Call For Price
Showing 1 - 20 of 32

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat