Microflex FreeForm SE Nitrile Exam Gloves

Non-stick properties resist tape and adhesives
  • Certified to the Emergency Medical Glove Requirements of NFPA 1999
  • Non-stick properties resist tape and adhesives
  • Powder-free to reduce skin irritation
  • Meets acceptable quality level (AQL) of 1.5
The gloves feature a palm thickness of 3.5 mil and a finger thickness of 5.1 mil, ideal for light to mid-duty work. Lightly textured fingers ensure a secure grip in wet and dry conditions. Interior polymer coating assists in quick and easy donning.

The 100% nitrile gloves offer superior comfort and elasticity in a synthetic glove. Unique formulation conforms to the contours of your hands as you move — minimizing unnecessary hand stress and enabling a full range-of-motion. Ideal for use in the food processing, life sciences and healthcare industries.

Standards and certifications include: ASTM D6319, EN 420:2003 + A1:2009, FDA21 CFR 177-2600-US Food Contact Approved, NFPA 1999:2018, and US QSR/FDA 510(k) Medical Examination Grade. Ambidextrous.
$251.00 - $337.50USD / Case of 1000

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Length (in) Palm Thickness (mil) Size
Availability Pricing
Microflex FFS700-S Nitrile Gloves, Small; 1000/CS EW-86445-20 Mfr # FFS700-S
COMPARE
9 1/2 3.5 Small
$337.50USD / Case of 1000
Microflex FFS700-M Nitrile Gloves, Medium; 1000/CS EW-86445-21 Mfr # FFS700-M
COMPARE
9 1/2 3.5 Medium
$251.00USD / Case of 1000
Microflex FFS700-L Nitrile Gloves, Large; 1000/CS EW-86445-22 Mfr # FFS700-L
COMPARE
9 1/2 3.5 Large
$251.00USD / Case of 1000
Microflex FFS700-XL Nitrile Gloves, X-Large; 1000/CS EW-86445-23 Mfr # FFS700-XL
COMPARE
9 1/2 3.5 X-Large
$251.00USD / Case of 1000
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat