This product is now discontinued, View Related Products

Micrometers with Digital Counter

Rugged, built-to-last design
  • Digit display has 0.001" graduation intervals
  • Vernier scale has 0.0001" graduation intervals
  • Diameter of measuring faces is 2.56"
  • Quick, easy zero adjustment on sleeve
  • Positive locking nut on spindle
  • Ratchet stop applies constant force for repeatability between users
These economical digit counter micrometers are fast and easy-to-use. They feature clear, easy-to-read numbers on a digital counter. Digit display has 0.001" graduation intervals and Vernier scale has 0.0001" graduation intervals for precise readings. Hardened and precision-ground anvil and spindle have micro-lapped carbide measuring faces. Hardened, ground and lapped spindle thread provides smooth movement, accuracy, and long life.
Call For Price

3 variations of this product are available.

See All Product Options Below
3 PRODUCT OPTIONS
Compareitem specifications
Accuracy Max range (in) Resolution
Availability Pricing
Fowler 52-222-001-1 Premium Digital Outside Micrometer, 0-1” Range, 0.0001” Graduation EW-09920-80 Mfr # 52-222-001-1
COMPARE
±0.0001 in 1 0.0001 in
Call For Price
Fowler 52-222-103-1 Mechanical Digital Micrometer Set, ±0.0001" EW-09920-96 Mfr # 52-222-103-1
COMPARE
±0.0001 in 3
Call For Price
Fowler 52-224-001 Digital Outside Micrometer, 0-1" Range, 0.0001" Graduation EW-97231-51 Mfr # 52-224-001
COMPARE
±0.00016\" 1 0.0001 in
Call For Price
Showing 1- 3 of 3

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat