Mid-West Instrument Type 130 Diaphragm Style Differential Pressure Gauges

Rugged general purpose differential gauge
  • 4-1/2” Uni-Directional Black on White Dial
  • Over-range protection to rated working pressure
  • Weatherproof rated to NEMA 4X/IP65.
  • Accuracy: 0-5” thru 0-9.9” H2O ±5% F.S. Ascending
  • 0-10“ H2O thru 0-400” H2O ±2% F.S. Ascending
  • Either Linear or square root (for flow) dials
  • Five year Limited Warranty on every gauge
Magnetic coupling between the sensing element and the indicating pointer provides for complete isolation of process fluid within the pressure capsule. Suitable for use on virtually all reasonably clean liquids or gases. The Diaphragm design allows use of dissimilar fluids on high and low side of gauge. Can be used with vacuum or pressure applications. Ideal for Liquid level indication for pressurized tanks.
$481.60USD / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Accuracy Max Pressure (PSI) Resolution
Availability Pricing
Mid-West Instrument 130-PC-00-OO-50H Diaphragm Differential Pressure Gauge, 50"WC, Plastic EW-68406-06 Mfr # 130-PC-00-OO-50H
COMPARE
±2% full-scale (ascending)
$481.60USD / Each
Mid-West Instrument 130-PC-00-OO-100H Diaphragm Differential Pressure Gauge, 100"WC, Plastic EW-68406-07 Mfr # 130-PC-00-OO-100H
COMPARE
±2% full-scale (ascending)
$481.60USD / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat