This product is now discontinued, View Related Products

Mid-West Model 142 Diaphragm Differential Pressure Gauge and Transmitter

  • Total seperation of high and low by a convoluted elastomer diaphragm
  • Sensore magnetically couple to the indicating pointer and optional swirches
  • Over-range protection to max pressure
  • Weatherproof rated to NEMA 4X/IP65
  • Accuracy ±2% Full Scale Ascending
  • Five year Limited Warranty on every gauge
  • One year Limited Warranty on Transmitter
The Model 140/142 provides outstanding capabilities not previously available. It is ideally suited for use on dissimilar fluids, wet gas or fluids with high concentration of solids, etc. Model 140/142 Transmitter offers a highly visible local display along with the independent 4-20 mA output. This allows for precise monitoring at the unit or at the control panel. Transmitter: 4-20 mA Transmitter in NEMA 4X/IP65 Plastic Enclosure with terminal strip and 1/2'' FNPT conduit connection Electrical: 4-20 mA Transmitter (8-28 VDC Loop Power) ±2% accuracy from 20% to 100% of full scale ascending. Working Pressure: Model 140 gauge 3,000 PSIG / Model 142 transmitter ”1,375 PSIG
Call For Price

50 variations of this product are available.

See All Product Options Below
50 PRODUCT OPTIONS
Compareitem specifications
Accuracy Max Pressure (PSI) Resolution
Availability Pricing
Mid-West Instrument 142-AA-00-OO-20H Diaphragm Differential Pressure Gauge, 20"WC, Al EW-68400-11 Mfr # 142-AA-00-OO-20H
COMPARE
±2% full-scale (ascending)
Call For Price
Mid-West Instrument 142-AA-00-OO-25H Diaphragm Differential Pressure Gauge, 25"WC, Al EW-68400-12 Mfr # 142-AA-00-OO-25H
COMPARE
±2% full-scale (ascending)
Call For Price
Mid-West Instrument 142-AA-00-OO-30H Diaphragm Differential Pressure Gauge, 30"WC, Al EW-68400-13 Mfr # 142-AA-00-OO-30H
COMPARE
±2% full-scale (ascending)
Call For Price
Mid-West Instrument 142-AA-00-OO-40H Diaphragm Differential Pressure Gauge, 40"WC, Al EW-68400-14 Mfr # 142-AA-00-OO-40H
COMPARE
±2% full-scale (ascending)
Call For Price
Mid-West Instrument 142-AA-00-OO-50H Diaphragm Differential Pressure Gauge, 50"WC, Al EW-68400-15 Mfr # 142-AA-00-OO-50H
COMPARE
±2% full-scale (ascending)
Call For Price
Mid-West Instrument 142-AA-00-OO-60H Diaphragm Differential Pressure Gauge, 60"WC, Al EW-68400-16 Mfr # 142-AA-00-OO-60H
COMPARE
±2% full-scale (ascending)
Call For Price
Mid-West Instrument 142-AA-00-OO-75H Diaphragm Differential Pressure Gauge, 75"WC, Al EW-68400-17 Mfr # 142-AA-00-OO-75H
COMPARE
±2% full-scale (ascending)
Call For Price
Mid-West Instrument 142-AA-00-OO-100H Diaphragm Differential Pressure Gauge, 100"WC, Al EW-68400-18 Mfr # 142-AA-00-OO-100H
COMPARE
±2% full-scale (ascending)
Call For Price
Mid-West Instrument 142-AA-00-OO-200H Diaphragm Differential Pressure Gauge, 200"WC, Al EW-68400-19 Mfr # 142-AA-00-OO-200H
COMPARE
±2% full-scale (ascending)
Call For Price
Mid-West Instrument 142-AA-00-OO-300H Diaphragm Differential Pressure Gauge, 300"WC, Al EW-68400-20 Mfr # 142-AA-00-OO-300H
COMPARE
±2% full-scale (ascending)
Call For Price
Mid-West Instrument 142-AA-00-OO-400H Diaphragm Differential Pressure Gauge, 400"WC, Al EW-68400-21 Mfr # 142-AA-00-OO-400H
COMPARE
±2% full-scale (ascending)
Call For Price
Mid-West Instrument 142-AA-00-OO-5P Diaphragm Differential Pressure Gauge, 5 psid, Al EW-68400-22 Mfr # 142-AA-00-OO-5P
COMPARE
±2% full-scale (ascending)
Call For Price
Mid-West Instrument 142-AA-00-OO-10P Diaphragm Differential Pressure Gauge, 10 psid, Al EW-68400-23 Mfr # 142-AA-00-OO-10P
COMPARE
±2% full-scale (ascending) 10
Call For Price
Mid-West Instrument 142-AA-00-OO-15P Diaphragm Differential Pressure Gauge, 15 psid, Al EW-68400-24 Mfr # 142-AA-00-OO-15P
COMPARE
±2% full-scale (ascending) 15
Call For Price
Mid-West Instrument 142-AA-00-OO-20P Diaphragm Differential Pressure Gauge, 20 psid, Al EW-68400-25 Mfr # 142-AA-00-OO-20P
COMPARE
±2% full-scale (ascending) 20
Call For Price
Mid-West Instrument 142-AA-00-OO-25P Diaphragm Differential Pressure Gauge, 25 psid, Al EW-68400-26 Mfr # 142-AA-00-OO-25P
COMPARE
±2% full-scale (ascending) 25
Call For Price
Mid-West Instrument 142-AA-00-OO-30P Diaphragm Differential Pressure Gauge, 30 psid, Al EW-68400-27 Mfr # 142-AA-00-OO-30P
COMPARE
±2% full-scale (ascending) 30
Call For Price
Mid-West Instrument 142-AA-00-OO-50P Diaphragm Differential Pressure Gauge, 50 psid, Al EW-68400-28 Mfr # 142-AA-00-OO-50P
COMPARE
±2% full-scale (ascending) 50
Call For Price
Mid-West Instrument 142-AA-00-OO-75P Diaphragm Differential Pressure Gauge, 75 psid, Al EW-68400-29 Mfr # 142-AA-00-OO-75P
COMPARE
±2% full-scale (ascending) 75
Call For Price
Mid-West Instrument 142-AA-00-OO-100P Diaphragm Differential Pressure Gauge, 100 psid, Al EW-68400-30 Mfr # 142-AA-00-OO-100P
COMPARE
±2% full-scale (ascending) 100
Call For Price
Showing 1 - 20 of 50

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat