This product is now discontinued, View Related Products

Thermo Scientific MediLite Bench-Top Centrifuge

Ideal for routine separations, and other low speed applications
  • Brushless motor offers quiet (65 dB), maintenance-free operation
This small, economical unit spins most common tubes - up to 6 x 15 mL or 12 x 10 mL tubes - for fast, positive separations. An integral, mechanical timer allows you to select spins of 0 to 30 minutes or an indefinite length via the hold mode. Other features include a cover power interrupt, rubber suction feet for stability, and viewports for independent speed verification.

Sealed Aeroshield™ tube shields hold tubes up to 10 mL (16 x 100 mm) — their threaded, screw-cap design and o-ring closure provide full aerosol containment. The transparent cap allows you to inspect tubes for breakage without opening the seal. Aeroshields may be autoclaved and decontaminated with bleach.
$1,092.00 - $1,299.00USD / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max Capacity (mL) Max RCF x g Max Speed (rpm)
Availability Pricing
Thermo Scientific MediLite Centrifuge, 6-Place; 120 VAC/60 Hz EW-17340-00 Mfr # 004480F
COMPARE
90 1228 3100
Call For Price
Thermo Scientific MediLite Centrifuge, 6-Place; 230 VAC/50 Hz EW-17340-02 Mfr # 004490F
COMPARE
90 920 2700
$1,092.00USD / Each
Thermo Scientific MediLite Centrifuge, 12-Place; 120 VAC/60 Hz EW-17340-04 Mfr # 004580F
COMPARE
120 1228 3100
Call For Price
Thermo Scientific MediLite Centrifuge, 12-Place; 230 VAC/50 Hz EW-17340-06 Mfr # 004590F
COMPARE
120 920 2700
$1,299.00USD / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat