This product is now discontinued, View Related Products

Monarch Paperless Recording Systems

FEATURES
  • 2, 4, 6 or 12 direct universal inputs: DC voltage, current, thermocouples, RTD and dry contact
  • Serial output RS232 or RS485 (optional)
  • Ethernet 10 Base T option available
  • High speed storage capability: up to 8 samples per second/channel
  • Storage Media Compact Flash Card
  • 5.6" Brilliant TFT active matrix color display or 5" monochrome display
  • Intuitive Touchscreen Control with anti-glare coating
  • 6 relay contact or solid state relay outputs/3 digital control input
  • Parallel printer output (optional)
12 PRODUCT OPTIONS
Compareitem specifications
Chart Diameter (in) Chart Speed Max Input (VDC)
Availability Pricing
Monarch DC2-1-C-U12-1-0-000 - Recorder 12CH Active Color Display EW-49005-72 Mfr # DC2-C-1-U12-1-0-000
COMPARE
Call For Price
Monarch 12ch Recorder 12 Channel Active Color Display with 6 FORM C Relays EW-49005-73 Mfr # DC2-1-C-U1200000
COMPARE
Call For Price
Monarch D2-1-M-U12-0-0-000:Recordr 12CH W/Monochrome Display EW-49005-74 Mfr # DC2-1-M-U1200000
COMPARE
Call For Price
Monarch DC2-1-M-U1201000 D2-1-M-U12-0-1-000:Recordr 12CH. W/Monochrome Display W/6FORM C Relays EW-49005-75 Mfr # DC2-1-M-U1201000
COMPARE
Call For Price
Monarch DC2C1-U2-11000 2-Channel Paperless Recorder; Color/6 Relay EW-49005-76 Mfr # DC2C1-U2-11000
COMPARE
Call For Price
Monarch DC2C1-U4-10000 4CH.Rcdr Active Color Display Recorder Paperless EW-49005-77 Mfr # DC2C1-U4-10000
COMPARE
Call For Price
Monarch DC2C1-U4-11000 4-Channel Paperless Recorder; Color/6 Relay EW-49005-78 Mfr # DC2C1-U4-11000
COMPARE
Call For Price
Monarch DC2-M-1-U2-01000 DC2M1-U2-1-1, 2-Channel Paperless Recorder; Monochrome/6 Relay EW-49005-80 Mfr # DC2-M-1-U2-01000
COMPARE
Call For Price
Monarch DC2-M-1-U4-00000 D2-M-1-U4-0-0-000:4CH.Rcdr Monochrome Display Recorder EW-49005-81 Mfr # DC2-M-1-U4-00000
COMPARE
Call For Price
Monarch DC2-M-1-U4-01000 DC2M1-U4-1-1, 4-Channel Paperless Recorder; Monochrome/6 Relay EW-49005-82 Mfr # DC2-M-1-U4-01000
COMPARE
Call For Price
Monarch DC2-M-1-U601000 DC2M1-U6-1-1, 6-Channel Paperless Recorder; Monochrome/6 Relay EW-49005-83 Mfr # DC2-M-1-U601000
COMPARE
Call For Price
Monarch 6 Channel Paperless Recorder with 6 Relays EW-80814-00 Mfr # DC-2C1-U6-01000
COMPARE
Call For Price
Showing 1- 12 of 12

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat