This product is now discontinued, View Related Products

Nor-Lake Chromatography Refrigerators 50413

Designed for the most demanding chromatography needs
Configure these chromatography refrigerators to suit your needs. Three height-adjustable cantilevered stainless steel shelves enable equipment placement while providing excellent vertical clearance to the side. A vapor-proof quadraplex power outlet lets you plug in equipment within the refrigerator. White interior is easily cleaned and features ducted air distribution and a switch-actuated fluorescent light.
Refrigeration unit is top-mounted to maximize storage space and easy access. Glass doors include anti-condensate heater wires to maintain perfect visibility.

These microprocessor-controlled refrigerators feature a digital LED temperature readout. Temperature comes factory preset at 4-degrees Celsius, and can be adjusted to fit your needs from 2 to 10-degrees Celsius. Standard audible and visual alarms feature remote contact when internal temperature gets too cold or too warm. The heavy duty refrigeration system features a 5-year warranty on the compressor, and an 18-month warranty on other parts.

Cabinet is white powder-coat painted galvanized steel with total fill high-density foam insulation. Doors feature heavy-duty hinges, handles with centered key locks, and magnetic gasketing. Models with one or two doors feature four casters for easily mobility, while three door models feature six casters.
9 PRODUCT OPTIONS
Compareitem specifications
Number of Doors Power (VAC) Refrigerator Capacity (cu ft)
Availability Pricing
Nor-Lake NSCR331WWG/0 Chromatography Refrigerator, Glass, 33 cu ft; 115V/60Hz EW-44173-31 Mfr # NSCR331WWG/0
COMPARE
1 115 33
Call For Price
Nor-Lake NSCR331WWG/5 Chromatography Refrigerator, Glass, 33 cu ft; 230V/50Hz EW-44173-33 Mfr # NSCR331WWG/5
COMPARE
1 230 33
Call For Price
Nor-Lake NSCR803WWG/0 Chromatography Refrigerator, Glass, 80 cu ft; 115V/60Hz EW-44173-35 Mfr # NSCR803WWG/0
COMPARE
3 115 80
Call For Price
Nor-Lake NSCR241WWG/0 Chromatography Refrigerator, Glass, 24 cu ft, 115V/60Hz EW-44173-36 Mfr # NSCR241WWG/0
COMPARE
1 115 24
Call For Price
Nor-Lake NSCR241WWG/5 Chromatography Refrigerator, Glass, 24 cu ft, 230V/50Hz EW-44173-38 Mfr # NSCR241WWG/5
COMPARE
1 230 24
Call For Price
Nor-Lake NSCR522WWG/0 Chromatography Refrigerator, Glass, 52 cu ft, 115V/60Hz EW-44173-40 Mfr # NSCR522WWG/0
COMPARE
2 115 52
Call For Price
Nor-Lake NSCR522WWG/5 Chromatography Refrigerator, Glass, 52 cu ft, 230V/50Hz EW-44173-42 Mfr # NSCR522WWG/5
COMPARE
2 230 52
Call For Price
Nor-Lake Refrigerator, Chromatography 80 cu ft with Casters, 208V/60Hz EW-44173-44 Mfr # NSCR803WWG/8
COMPARE
2 (1 glass, 1 solid) 115
Call For Price
Nor-Lake NSCR803WWW/5 Chromatography Refrigerator, Glass, 80 cu ft, 230V/50Hz EW-44173-46 Mfr # NSCR803WWG/5
COMPARE
3 230 80
Call For Price
Showing 1- 9 of 9

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat