This product is now discontinued, View Related Products

Ohaus Pioneer PA+ Toploading Balances

Great for basic routine weighing in a variety of laboratory, industrial, and education applications
  • Bright backlit LCD display is easy-to-view in any environment.
  • Durable construction with metal base, ABS top housing and stainless steel pan.
  • Adjustable zero tracking is ideal for slow-filling applications
  • Adjustable balance sensitivity to handle environmental disturbances or application requirements
  • An up-front level indicator eliminates the need to look behind the balance during leveling
The Pioneer’s comes standard with a in-use cover that provides added protection against spillage and minimizes damage to the display and keypad. Three user-selectable environmental settings help the balance adapt to harsh environments and other disturbances for greater weighing accuracy. An RS-232 interface allows connection to a printer or PC for a record of balance ID, user and project ID, and time and date. Other features include backlight display, level indicator, weigh-below hook, integral security bracket and menu lock.
12 PRODUCT OPTIONS
Compareitem specifications
Calibration Type Capacity (g) Readability (g)
Availability Pricing
Ohaus PA1602 Pioneer Toploading Balance 1, 600g x 0.01g EW-11611-46 Mfr # PA1602
COMPARE
External 1600 0.01
Call For Price
Ohaus PA2202 Pioneer Toploading Balance 2, 200g x 0.01g EW-11611-47 Mfr # PA2202
COMPARE
External 2200 0.01
Call For Price
Ohaus PA3202 Pioneer Toploading Balance 3, 200g x 0.01g EW-11611-48 Mfr # PA3202
COMPARE
External 3200 0.01
Call For Price
Ohaus PA4202 Pioneer Toploading Balance 4, 200g x 0.01g EW-11611-49 Mfr # PA4202
COMPARE
External 4200 0.01
Call For Price
Ohaus PA2201 Pioneer Toploading Balance 2, 200g x 0.1g EW-11611-50 Mfr # PA2201
COMPARE
External 2200 0.1
Call For Price
Ohaus PA4201 Pioneer Toploading Balance 4, 200g x 0.1g EW-11611-51 Mfr # PA4201
COMPARE
External 4200 0.1
Call For Price
Ohaus PA1602C Pioneer Toploading Balance 1, 600g x 0.01g with Internal Calibration EW-11611-58 Mfr # PA1602C
COMPARE
Internal 1600 0.01
Call For Price
Ohaus PA2202C Pioneer Toploading Balance 2, 200g x 0.01g with Internal Calibration EW-11611-59 Mfr # PA2202C
COMPARE
Internal 2200 0.01
Call For Price
Ohaus PA3202C Pioneer Toploading Balance 3, 200g x 0.01g with Internal Calibration EW-11611-60 Mfr # PA3202C
COMPARE
Internal 3200 0.01
Call For Price
Ohaus PA4202C Pioneer Toploading Balance 4, 200g x 0.01g with Internal Calibration EW-11611-61 Mfr # PA4202C
COMPARE
Internal 4200 0.01
Call For Price
Ohaus PA2201C Pioneer Toploading Balance 2, 200g x 0.1g with Internal Calibration EW-11611-62 Mfr # PA2201C
COMPARE
Internal 2200 0.1
Call For Price
Ohaus PA4201C Pioneer Toploading Balance 4, 200g x 0.1g with Internal Calibration EW-11611-63 Mfr # PA4201C
COMPARE
Internal 4200 0.1
Call For Price
Showing 1- 12 of 12

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat