This product is now discontinued, View Related Products

Opto 22 SNAP PAC System

The SNAP PAC System is an integrated system of hardware and software for industrial control remote monitoring and data acquisition applications
  • Standalone controller suitable for larger and more complex applications
  • Up to 32 ioControl flowcharts running simultaneously
  • Two 10/100 Mbps Ethernet interfaces for host and I/O communication over standard Ethernet networks
S Series
One RS-485 serial port for connection to Opto 22 Mistic I/O units
Two RS-232 serial ports (one with full handshaking) for PPP host connection or direct connections to
serial devices
Multiple protocol support: TCP/IP, SNMP, SMTP, FTP, OptoMMP™
R Series
Convenient PAC package for small or distributed applications
Compact Rack-mounted industrial controller with I/O processor included
(PAC R-series)
Two independent 10/100 Mbps Ethernet network interfaces
One RS-232 port with handshaking suitable for modem communications using PPP
Full-featured control and HMI software included with purchase
Call For Price

50 variations of this product are available.

See All Product Options Below
50 PRODUCT OPTIONS
Compareitem specifications
Input Type Max Voltage Input (VDC) Number of Channels
Availability Pricing
Opto 22 SNAP-IDC-16 Digital Input Module, 16-ch, 10/32 VAC/VDC EW-20012-04 Mfr # SNAP-IDC-16
COMPARE
Digital 16
Call For Price
Opto 22 SNAP-IDC-32 Snap Digital In, 32ch 10-32vdc EW-20012-05 Mfr # SNAP-IDC-32
COMPARE
DC 32
Call For Price
Opto 22 SNAP-IAC-A-16 Snap Dgtl In, 16-ch 180-280vac EW-25751-19 Mfr # SNAP-IAC-A-16
COMPARE
AC/DC 16
Call For Price
Opto 22 SNAP-AIMV2-4 Snap Analog In, 4ch -50/+50mv EW-68474-96 Mfr # SNAP-AIMV2-4
COMPARE
Volts 0.05 4
Call For Price
Opto 22 SNAP-AIMV-4 Snap Analog I, 4ch -150/+150mv EW-68474-97 Mfr # SNAP-AIMV-4
COMPARE
Volts 4
Call For Price
Opto 22 SNAP-AIRTD Analog Temperature Input Module, 2-channel, 100 ohm Pt RTD EW-68475-00 Mfr # SNAP-AIRTD
COMPARE
Temperature 2
Call For Price
Opto 22 SNAP-AITM-I Isolated Analog Input Module, mV or Type J, K, E EW-68475-02 Mfr # SNAP-AITM-I
COMPARE
Temperature, Analog 2
Call For Price
Opto 22 SNAP-AIV-4 Isolated Analog Voltage Input Module, 4-channel, -10 to 10 V EW-68475-03 Mfr # SNAP-AIV-4
COMPARE
Analog 10 4
Call For Price
Opto 22 SNAP-AOV-25 Analog Voltage Output Module, 2-channel, 0-10 V EW-68475-07 Mfr # SNAP-AOV-25
COMPARE
Analog 2
Call For Price
Opto 22 SNAP-AOV-27 Snap Anlg Out, 2ch -10/+10vdc EW-68475-08 Mfr # SNAP-AOV-27
COMPARE
Volts 2
Call For Price
Opto 22 SNAP-B4M Mounting Rack, 4 position EW-68475-15 Mfr # SNAP-B4M
COMPARE
4
Call For Price
Opto 22 SNAP-IDC5-FAST-A High Speed Digital Input Module, 18-32 VDC, 4-channel EW-68475-26 Mfr # SNAP-IDC5-FAST-A
COMPARE
Digital 32 4
Call For Price
Opto 22 SNAP-IDC5-SW Contact Status Input Module, 4-channel, normally open EW-68475-30 Mfr # SNAP-IDC5-SW
COMPARE
Digital 4
Call For Price
Opto 22 SNAP-OAC5-I Digital Output Module, 12-250 VAC, 4-channel EW-68475-37 Mfr # SNAP-OAC5-I
COMPARE
4
Call For Price
Opto 22 SNAP-ODC5-I Digital Output Module, 5-60 VDC, 4-channel EW-68475-42 Mfr # SNAP-ODC5-I
COMPARE
4
Call For Price
Opto 22 SNAP-ODC5SNK Digital Output Module, 5-60 VDC, 4-ch, sink configuration EW-68475-46 Mfr # SNAP-ODC5SNK
COMPARE
4
Call For Price
Opto 22 SNAP-SCM-232 Snap Comm Module 2-ch RS-232 EW-68475-57 Mfr # SNAP-SCM-232
COMPARE
RS-485/232 2
Call For Price
Opto 22 SNAP-SCM-485-422 Serial Communication Module, RS-485/422, 2-channel EW-68475-58 Mfr # SNAP-SCM-485-422
COMPARE
Serial 2
Call For Price
Opto 22 SNAP-AIMA Analog Input Module, -20 to 20 mA, 2-channel EW-68475-97 Mfr # SNAP-AIMA
COMPARE
Analog 2
Call For Price
Opto 22 SNAP-AIMA-4 Analog Input Module, -20 to 20 mA, 4-channel EW-68475-98 Mfr # SNAP-AIMA-4
COMPARE
Analog 4
Call For Price
Showing 1 - 20 of 50

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat