This product is now discontinued, View Related Products

Oxygen and Toxic Gases Monitor/Alarm

A complete range of small, portable monitors/alarms for the detection of O2 and toxic gases, such as CO, H2S, SO2, NOx, & NO2. Ideally suited as a personal monitor for field use, each unit is dedicated for the continuous measurement and alarm of a particular gas.

FEATURES

  • Pocket-size, light weight
  • Continuously monitors and displays concentrations on LCD
  • Audible and visual alarms
  • Operates on a single 9 volt battery
  • Wide temperature operating range
  • Uses GCI electrochemical sensors
  • Large LCD display
Call For Price

9 variations of this product are available.

See All Product Options Below
9 PRODUCT OPTIONS
Compareitem specifications
Battery Type Gases Measured Sensor Life
Availability Pricing
Vici Metronics GC501 Gas monitor/alarm, integral oxygen sensor, 0 to 25% EW-05506-00 Mfr # GC501
COMPARE
1 x 9V battery O2
Call For Price
Vici Metronics GC502 Gas monitor/alarm, remote oxygen sensor, 0 to 25% EW-05506-10 Mfr # GC502
COMPARE
1 x 9V battery
Call For Price
Vici Metronics GC501X Gas monitor/alarm, integral oxygen sensor, 0 to 100% EW-10109-99 Mfr # GC501X
COMPARE
1 x 9V battery
Call For Price
Vici Metronics GC524702 Oxygen Monitor/Alarm EW-10110-00 Mfr # GC524702
COMPARE
1 x 9V battery
Call For Price
Vici Metronics LM44032 Gc801:So2 Toxic Gas Monitor/Alarm EW-10110-01 Mfr # LM44032
COMPARE
1 x 9V battery
Call For Price
Vici Metronics GC901 Gc901:Nox Toxic Gas Monitor Alarm W/Gc44-900 Sensor EW-10110-02 Mfr # GC901
COMPARE
1 x 9V battery
Call For Price
Vici Metronics LM44035 NO2 Toxic Gas Monitor/Alarm EW-10110-03 Mfr # LM44035
COMPARE
1 x 9V battery Nitrogen dioxide
Call For Price
Vici Metronics GC-401 Toxic Gas Monitor/Alarm, CO EW-81930-00 Mfr # GC-401
COMPARE
1 x 9V battery
Call For Price
Vici Metronics GC-701 Toxic Gas Monitor/Alarm, H2S EW-81930-02 Mfr # GC-701
COMPARE
1 x 9V battery
Call For Price
Showing 1- 9 of 9

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat