Parker High-Pressure Multimedia Solenoid Valves

Offer outstanding potential for precision control in liquid and gas analysis
  • High speed — typical response time is <5 msec
  • Maximum pressure up to 1250 psi
  • Constructed of noncorroding, passivated stainless steel
  • Leak tight to 1 x 10-7 cc/sec/atm Helium
These rugged valves operate with high repeatability, combining high speed and high flow in a small size. Coils are rated continuous duty and are potted for protection from dust and dirt.
$590.00USD / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Description Max Flow Rate For Air (LPM) Max Pressure (PSI)
Availability Pricing
Parker Hannifin 009-0100-900 Multimedia Valve 2-Way NC, 1/16" A-Lok, 12 VDC, 1250 psi max EW-01870-00 Mfr # 009-0100-900
COMPARE
Multi-Media Valve 2-Way NC, 1/16" A-Lok, 12 VDC, 1250 psi max 110 1250
$590.00USD / Each
Parker Hannifin 009-0172-900 Multimedia Valve 2-Way NC, 1/16" A-Lok, 24 VDC, 1250 psi max EW-01870-01 Mfr # 009-0172-900
COMPARE
Multi-Media Valve 2-Way NC, 1/16" A-Lok, 24 VDC, 1250 psi max 110 1250
$590.00USD / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-847-549-7600
Live chat