This product is now discontinued, View Related Products

Parker Process Liquid Filter Systems

Designed for sanitary liquid applications.
  • High quality crevice-free construction
  • 316L SS for steam-in-place and clean-in-place capability
  • Sanitary Tri-Clamp® process, vent/gauge, and drain connections
  • Suited for use with filter cartridges ranging from coarse clarification to sterilising grade membranes
  • Designed in accordance with PED and PER regulations
Process sterile liquids such as beverages, pharmaceuticals, concentrates, and water with this modular filter system. Add and remove filter housings in series based upon desired effluent quality and dirt loading (see diagram). Housings feature 316 stainless steel Tri-Clamp connections, vent, and condensate drain valve. Housings are designed in accordance with the European Council Pressure Equipment Directive (PED) and meet 3A Dairy Standard. All housings are polished to a 0.4 um Ra internal finish, and a 0.25 um Ra external finish; pharmaceutical finish models also feature electropolished internal surfaces.
Prefilter Cartridges accommodate high flow rates and temperatures as high as 300ºF (149ºC).
Pleated surface maximizes the filtration area. The 304 stainless steel construction provides a
long service life. Meet FDA guidelines for use with potable and edible liquids.
Particle Filter Cartridges. This filter media has been developed for a wide variety of general
process applications from fluid clarification to general prefiltration. Its high dirt-loading,
random-fiber polypropylene depth media provides consistent particle retention. Thermally
bonded from 100% virgin polypropylene—ensuring clean filtrates, and excellent chemical and
thermal compatibility in the most demanding processing conditions.
Final and Sterile Filter Cartridges. The biologically inert and low protein-binding nature
maximizes product yields with these filters. The polyethersulfone (PES) membrane allows
for high flow rates, resulting in rapid processing times and lower change-out frequencies.
Nonpyrogenic for use in critical applications.
Call For Price

14 variations of this product are available.

See All Product Options Below
14 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
Parker Hannifin HSLCE011BT-C-S-TZ-BX Process Liquid Filter Housing, 316 SS, 6 GPM, 10"L, 1" Tri-Clamp EW-29586-20 Mfr # HSLCE011BT-C-S-TZ-BX
COMPARE
Process Liquid Filter Housing, 316 SS, 6 GPM, 10"L, 1" Tri-Clamp
Call For Price
Parker Hannifin HSLCE012BT-C-S-TZ-BX Process Liquid Filter Housing, 316L SS, 12 GPM, 20"L, 1" Tri-Clamp EW-29586-22 Mfr # HSLCE012BT-C-S-TZ-BX
COMPARE
Process Liquid Filter Housing, 316L SS, 12 GPM, 20"L, 1" Tri-Clamp
Call For Price
Parker Hannifin HSLCE011BT-C-S-TZ-PX Process Liquid Filter Housing, 316LSS, 6 GPM, 10"L, 1" Clamp, electropolish EW-29586-24 Mfr # HSLCE011BT-C-S-TZ-PX
COMPARE
Process Liquid Filter Housing, 316LSS, 6 GPM, 10"L, 1" Clamp, electropolish
Call For Price
Parker Hannifin HSLCE012BT-C-S-TZ-PX Process Liquid Filter Housing, 316LSS, 12 GPM, 20"L, 1" Clamp, electropolish EW-29586-26 Mfr # HSLCE012BT-C-S-TZ-PX
COMPARE
Process Liquid Filter Housing, 316LSS, 12 GPM, 20"L, 1" Clamp, electropolish
Call For Price
Parker Hannifin ZCPM1-010C-E Prosteel N Pre-Filter Cartridge, 304 SS, 10 um, 6 GPM, 10"L EW-29586-30 Mfr # ZCPM1-010C-E
COMPARE
Prosteel N Pre-Filter Cartridge, 304 SS, 10 um, 6 GPM, 10"L
Call For Price
Parker Hannifin PSS10-10GE-SCF Fulflo Pre-Filter Cartridge, 304 SS, 10 um, 10 GPM, 10"L EW-29586-32 Mfr # PSS10-10GE-SCF
COMPARE
Fulflo Pre-Filter Cartridge, 304 SS, 10 um, 10 GPM, 10"L
Call For Price
Parker Hannifin PG-10710-050-2 Polyflow-G Particle Filter Cartridge, Polypropylene, 5 um, 70 GPM, 10"L EW-29586-34 Mfr # PG-10710-050-2
COMPARE
Polyflow-G Particle Filter Cartridge, Polypropylene, 5 um, 70 GPM, 10"L
Call For Price
Parker Hannifin 25-10710-004-2B Clariflow B Final Filter Cartridge, PES and PP, 0.45 um, 4.8 GPM, 10"L EW-29586-36 Mfr # 25-10710-004-2B
COMPARE
Clariflow B Final Filter Cartridge, PES and PP, 0.45 um, 4.8 GPM, 10"L
Call For Price
Parker Hannifin 25-10710-002-2B Clariflow B Sterile Filter Cartridge, PES and PP, 0.2 um, 3.7 GPM, 10"L EW-29586-38 Mfr # 25-10710-002-2B
COMPARE
Clariflow B Sterile Filter Cartridge, PES and PP, 0.2 um, 3.7 GPM, 10"L
Call For Price
Parker Hannifin ZCPM2-010C-E Prosteel N Pre-Filter Cartridge, 316 SS, 10 um, 12 GPM, 20"L EW-29586-40 Mfr # ZCPM2-010C-E
COMPARE
Prosteel N Pre-Filter Cartridge, 316 SS, 10 um, 12 GPM, 20"L
Call For Price
Parker Hannifin PSS10-20GE-SCF Fulflo Pre-Filter Cartridge, 304 SS, 10 um, 12 GPM, 20"L EW-29586-42 Mfr # PSS10-20GE-SCF
COMPARE
Fulflo Pre-Filter Cartridge, 304 SS, 10 um, 12 GPM, 20"L
Call For Price
Parker Hannifin PG-10720-050-2 Polyflow-G Particle Filter Cartridge, Polypropylene, 5 um, 12 GPM, 20"L EW-29586-44 Mfr # PG-10720-050-2
COMPARE
Polyflow-G Particle Filter Cartridge, Polypropylene, 5 um, 12 GPM, 20"L
Call For Price
Parker Hannifin 25-10720-004-2B Clariflow B Final Filter Cartridge, PES and PP, 0.45 um, 12 GPM, 20"L EW-29586-46 Mfr # 25-10720-004-2B
COMPARE
Clariflow B Final Filter Cartridge, PES and PP, 0.45 um, 12 GPM, 20"L
Call For Price
Parker Hannifin 25-10720-002-2B Clariflow B Sterile Filter Cartridge, PES and PP, 0.2 um, 12 GPM, 20"L EW-29586-48 Mfr # 25-10720-002-2B
COMPARE
Clariflow B Sterile Filter Cartridge, PES and PP, 0.2 um, 12 GPM, 20"L
Call For Price
Showing 1- 14 of 14

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat