PCRmax® PCR Tubes and Plates

Designed to amplify nucleic acids during the PCR process
  • Manufactured with 99.9% pure virgin polypropylene—withstands temperatures of –20 to 122°>C and are autoclavable
  • Ultra-thin walls accelerate heat transfer providing shorter cycle times
  • Full-length, even insertion cap ensures a tight fit, eliminating sample evaporation
PCRmax® PCR products are specifically designed for amplifying nucleic acids during the Polymerase Chain Reaction (PCR) process. Certified RNase, DNase, and pyrogen safe to ensure no degradation of the target or amplified product.
$46.50 - $377.00USD / Pkg of 1000

7 variations of this product are available.

See All Product Options Below
7 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
PCRmax 96-well Polypropylene PCR Microplate, Unskirted, Clear, Nonsterile; 50/Pk EW-67103-65 Mfr # 321-21-052
COMPARE
PCR Plates, 96-well, unskirted; 50/pk
$310.00USD / Pkg of 50
PCRmax 96-well Polypropylene PCR Microplate, Full Skirt, Clear, Nonsterile; 50/Pk EW-67103-66 Mfr # 321-60-052
COMPARE
PCR Plates, 96-well, Full Skirt
$324.00USD / Case of 50
PCRmax PCR Tubes, 0.2 mL, 8-tube strips, thin walled, virgin PP
Buy More Save More
EW-67103-70 Mfr # 321-10-052
COMPARE
PCR Tubes, 0.2 mL, 8-tube strips, thin walled, virgin PP
$154.00USD / Pkg of 125
PCRmax PCR Caps for 0.2 mL x 8-tube strips 67103-70, virgin PP
Buy More Save More
EW-67103-75 Mfr # 321-11-052
COMPARE
PCR Caps for 0.2 mL x 8-tube strips 67103-70, virgin PP
$46.50USD / Pkg of 125
PCRmax PCR Tubes, individual, 0.2 mL, thin walled with dome caps, virgin PP
Buy More Save More
EW-67103-90 Mfr # 321-01-052
COMPARE
PCR Tubes, individual, 0.2 mL, thin walled with dome caps, virgin PP
$111.00USD / Pkg of 1000
PCRmax 384-well Polypropylene PCR Microplate, 50 µL, Full Skirt, Clear, Nonsterile; 50/Pk EW-67103-95 Mfr # 321-22-052
COMPARE
PCR Plates, 50 µL, 384-well, Full Skirt
$377.00USD / Pkg of 50
PCRmax PCR Micro Reaction Tube, 0.5 mL
Buy More Save More
EW-67104-60 Mfr # 321-05-052
COMPARE
PCR Micro Reaction Tube, 0.5 mL
$97.50USD / Pkg of 1000
Showing 1- 7 of 7

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat