PEAK Scientific Genius XE 35 Nitrogen Generator

Delivers factory certifiable purity up to 99.5% on-demand, 24/7
  • Multi-Stage Purification™ producing analytical grade N2 to 99.5% purity
  • Variable flow rate up to 35 L/min and pressure up to 116 psi
  • Innovative ECO (Electronic Compressor Optimization™) technology for low energy consumption and enhanced compressor performance
  • Touch-screen full-color user interface for easy operation
  • On-board service scheduling and system diagnostics
Genius XE nitrogen gas generator is a cutting-edge evolution combining advanced technology with refined and robust engineering. It provides a premium standalone nitrogen solution for high performance LC-MS/MS and other mission-critical laboratory applications where performance and reliability are paramount.

Genius XE is the most advanced nitrogen generator on the market today – designed from the ground up to deliver maximum performance for labs that cannot afford to compromise. By design, Genius XE is simple to set up and use. However, as an added benefit, installation and training services are offered where dedicated Peak field service engineers will visit you to assist with getting you up and running with no stress – order 86443-41 in addition to your generator.
$28,037.00 - $28,333.00USD / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Max Flow Rate (mL/min) Power (VAC) Description
Availability Pricing
PEAK Scientific Genius XE 35 Nitrogen Generator, 35 L/min; 230 VAC EW-86443-00 Mfr # 3300252
COMPARE
35000 230 Nitrogen Generator, 35 L/min; 230 VAC
$28,333.00USD / Each
PEAK Scientific Genius XE 35 Nitrogen Generator, 35 L/min; 120 VAC EW-86443-01 Mfr # 3300807
COMPARE
35000 120 Nitrogen Generator, 35 L/min; 120 VAC
$28,037.00USD / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat