Peroxide-Cured Silicone Tubing, Blue

Ideal for dedicated or multiple lines—color-coding provides quick and easy line identification
Characteristics: Superior heat resistance, low compression set, odorless, and
nontoxic. Translucent.
Certifications: Elastomer is FDA-compliant (21 CFR 177.2600). Tubing is
manufactured according to GMP.
Temperature range: –60 to 460°F (–51 to 238°C)
Sterilize: Autoclave or gamma irradiation.
$83.50 - $141.00USD / Pkg of 1

3 variations of this product are available.

See All Product Options Below
3 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max Pressure (PSI) Tubing ID (in) Tubing OD (in)
Availability Pricing
COMPARE
15 1/16 1/8
$83.50USD / Pkg of 1
COMPARE
21 1/8 1/4
$141.00USD / Pkg of 1
COMPARE
12 1/4 3/8
$139.00USD / Pkg of 1
Showing 1- 3 of 3

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat