Polyethylene Cleanroom Paper

Polyethylene-binding technology reduces paper fiber and allows recycling
Nonlatex cleanroom paper is impregnated with polyethylene and doesn't use organic fillers — paper is 100% recyclable. Paper is produced in an ISO Class 5 (formerly Class 100) environment and cleaned and double bagged in an ISO Class 4 (formerly Class 10) environment. Features excellent printability and heat toner adhesion, with high opacity and durability.
$249.00 - $260.00USD / Case of 2500

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Length (in) Width (in) Description
Availability Pricing
Purus PCIW 1082C Polyethylene Cleanroom Paper, White, 8-1/2" x 11", 22 lb., 2500 sheets/case EW-33678-60 Mfr # PCIW 1082C
COMPARE
8.5 11 Polyethylene Cleanroom Paper, White, 8-1/2" x 11", 22 lb., 2500 sheets/case
$249.00USD / Case of 2500
Purus PCIB 1084C Polyethylene Cleanroom Paper, Blue, 8-1/2" x 11", 22 lb., 2500 sheets/case EW-33678-61 Mfr # PCIB 1084C
COMPARE
8.5 11 Polyethylene Cleanroom Paper, Blue, 8-1/2" x 11", 22 lb., 2500 sheets/case
$260.00USD / Case of 2500
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat