PolyScience DuraChill Air-Cooled Portable Industrial Chillers

Portable, robust, ozone-friendly
  • High capacity cooling makes these chillers ideal for lasers, electron microscopes, and other laboratory applications
  • Conserves floor space with its small footprint
  • Display temperature, and pressure or flow rate simultaneously
  • Temperature, pressure, and flow rate alarms are all user-adjustable
  • Easy to operate and maintain
These industrial chillers are engineered for demanding process fluid cooling applications. The reservoir, filters, and all internal components are quickly accessed. The easy-to-use controller is designed specifically for chiller application, providing fault condition warnings, temperature stability of ±2.0°F (for heat loads of 25% or greater) and the ability to accommodate a wide range of power options to meet your exact requirements.

All models are air-cooled.

$7,100.00 - $11,000.00USD / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Min Temperature (° C) Power (VAC) Description
Availability Pricing
PolyScience DuraChill 6860 1.5 HP Chiller, Amb +5 to 35C, 230V/1Ph/60Hz EW-12940-00 Mfr # 6860P46A270D
COMPARE
5 230 6860 1.5 HP Chiller, Amb 5 to 35C, 230V/1Ph/60Hz
$7,100.00USD / Each
PolyScience DuraChill DCA 3 HP Chiller, Amb +5 to 35C, 230V/3Ph/60Hz EW-12940-02 Mfr # DCA304D1
COMPARE
5 230 DCA 3 HP Chiller, Amb 5 to 35C, 230V/3Ph/60Hz
$11,000.00USD / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat